Shop All Suspension Hardware & Components
Ctr
Suspension Control Arm Bushing, GV0497
Mfr # GV0497
Zoro # G305274578
product price: $12.99
/ea
$12.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2010-2012-Lexus-HS250h 4-2362-2.4L; 2016-Scion-iM 4-1798-1.8L; 2010-Scion-tC 4-2362-2.4L; 2011-2016-Scion-tC 4-2494-2.5L; 2008-2015-Scion-xB 4-2362-2.4L; 2017-2018-Toyota-Corolla iM 4-1798-1.8L; 2016-2020-Toyota-Mirai -L; 2012-2018-Toyota-Prius V 4-1798-1.8L; 2006-2008-Toyota-RAV4 4-2362-2.4L; 2007-2008-Toyota-RAV4 6-3456-3.5L
- Overall Length 5.31
- Overall Height 4.33
- Weight 0.5
- Width 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # GV0497
- Zoro # G305274578
- UPC # 889533034788
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Overall Length | 5.31 |
Overall Height | 4.33 |
Width | 3.54 |
Length | 5.31 |
Overall Width | 3.54 |
Height | 4.33 |
Details
For Use With | 2010-2012-Lexus-HS250h 4-2362-2.4L; 2016-Scion-iM 4-1798-1.8L; 2010-Scion-tC 4-2362-2.4L; 2011-2016-Scion-tC 4-2494-2.5L; 2008-2015-Scion-xB 4-2362-2.4L; 2017-2018-Toyota-Corolla iM 4-1798-1.8L; 2016-2020-Toyota-Mirai -L; 2012-2018-Toyota-Prius V 4-1798-1.8L; 2006-2008-Toyota-RAV4 4-2362-2.4L; 2007-2008-Toyota-RAV4 6-3456-3.5L |
Weight | 0.5 |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DENSO Air Filter, 143-3180 (143-3180)
- GROCO Heavy Duty Positive Displacement Vane Pump - 12V (SPO-60-N 12V)
- PLOMBCO 100 oz P style Value Line clipon weight (PLO69053)
- TIGER BRAND JACK POST 4'57'9 15GA Jack Post (JS-93)
- CTR Suspension Stabilizer Bar Link, CL0277L (CL0277L)
- CTR Suspension Control Arm Bushing, GV0477 (GV0477)
- CTR Suspension Stabilizer Bar Link, CL0508R (CL0508R)
- CTR Suspension Control Arm Bushing, GV0300 (GV0300)
- CTR Suspension Stabilizer Bar Link, CL0213R (CL0213R)
- CTR Suspension Trailing Arm Bushing, GV0306 (GV0306)
- OATEY 0.75 in. Insulated & Suspend Clamp, Pack of 6, 6PK (236744)
- Ctr Suspension Hardware & Components