Shop All Suspension Hardware & Components
Ctr
Suspension Control Arm Bushing, GV0477
Mfr # GV0477
Zoro # G305274486
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1998-2007-Lexus-LX470 8-4663-4.7L; 1999-2007-Toyota-Land Cruiser 8-4663-4.7L
- Height 3.15
- Weight 0.87
- Overall Width 3.15
- Overall Length 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # GV0477
- Zoro # G305274486
- UPC # 889533018276
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Height | 3.15 |
Overall Width | 3.15 |
Overall Length | 3.15 |
Length | 3.15 |
Overall Height | 3.15 |
Inside Diameter | 0.57 |
Width | 3.15 |
Details
For Use With | 1998-2007-Lexus-LX470 8-4663-4.7L; 1999-2007-Toyota-Land Cruiser 8-4663-4.7L |
Weight | 0.87 |
Position | Front Upper Inner |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UWS Crossover Truck Tool Box, 69", EC10462 (EC10462)
- GATES Regular Locking Fuel Cap, 31691 (31691)
- SEA-DOG Drop-In Hidden Horn V.3 w/Grills (431250-1)
- 3M Conspicuity, Cont, 4 In, White, Railcar (983-10)
- CTR Radius Arm Bushing Kit, GV0246 (GV0246)
- CTR Suspension Crossmember Insulator, GV0544 (GV0544)
- CTR Suspension Stabilizer Bar Link, CL0508R (CL0508R)
- CTR Suspension Trailing Arm Bushing, GV0306 (GV0306)
- CTR Suspension Stabilizer Bar Bushing, GV0414 (GV0414)
- CTR Suspension Control Arm Bushing, GV0322 (GV0322)
- SYNERGY TRACK BAR STEERING STABILIZER MOUNT STUD 07 WRANGLER JKJKUJLJLU (8806-01)
- Ctr Shocks & Struts and Components