Shop All Suspension Hardware & Components
Ctr
Suspension Control Arm Bushing, GV0375
Mfr # GV0375
Zoro # G505276105
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1992-1996-Mitsubishi-Montero 6-2972-3.0L; 1994-2000-Mitsubishi-Montero 6-3497-3.5L; 1997-1999-Mitsubishi-Montero Sport 4-2351-2.4L; 1998-2003-Mitsubishi-Montero Sport 6-2972-3.0L; 1999-2004-Mitsubishi-Montero Sport 6-3497-3.5L
- Width 4.33
- Weight 0.98
- Overall Width 4.33
- Overall Length 4.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # GV0375
- Zoro # G505276105
- UPC # 889533018863
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Width | 4.33 |
Overall Width | 4.33 |
Overall Length | 4.33 |
Overall Height | 1.97 |
Inside Diameter | 0.74 |
Height | 1.97 |
Length | 4.33 |
Details
For Use With | 1992-1996-Mitsubishi-Montero 6-2972-3.0L; 1994-2000-Mitsubishi-Montero 6-3497-3.5L; 1997-1999-Mitsubishi-Montero Sport 4-2351-2.4L; 1998-2003-Mitsubishi-Montero Sport 6-2972-3.0L; 1999-2004-Mitsubishi-Montero Sport 6-3497-3.5L |
Weight | 0.98 |
Position | Front Lower Inner Rearward |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for EIKO 949 (949 EIKO)
- MANN FILTER Oil Filter, W712 (W712)
- BUYERS PRODUCTS Stainless Steel Rotary Single Point Paddle Latch - 1/2 Inch Striker (L3885RLS)
- GARMIN Extension Cable w/XID - 12-Pin - 30' (010-11617-42)
- CTR Suspension Control Arm Bushing, GV0086 (GV0086)
- CTR Radius Arm Bushing Kit, GV0246 (GV0246)
- CTR Suspension Stabilizer Bar Link, CL0277R (CL0277R)
- CTR Suspension Trailing Arm Bushing, GV0266 (GV0266)
- CTR Suspension Control Arm Bushing, GV0300 (GV0300)
- CTR Suspension Stabilizer Bar Link, CL0120 (CL0120)
- MEVOTECH Suspension Ball Joint Kit 2002-2004 Jeep Liberty 2.4L 3.7L, GK3199 (GK3199)
- Ctr Shocks & Struts and Components