Shop All Suspension Hardware & Components
Ctr
Suspension Control Arm Bushing, GV0086
Mfr # GV0086
Zoro # G405275710
product price: $9.15
/ea
$9.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2010-2012-Hyundai-Santa Fe 4-2359-2.4L; 2006-2009-Hyundai-Santa Fe 6-2656-2.7L; 2007-2009-Hyundai-Santa Fe 6-3342-3.3L; 2010-2012-Hyundai-Santa Fe 6-3470-3.5L; 2007-2012-Hyundai-Veracruz 6-3778-3.8L; 2011-2013-Kia-Sorento 4-2359-2.4L; 2012-2013-Kia-Sorento 6-3470-3.5L
- Overall Width 5.91
- Inside Diameter 0.57
- Overall Length 6.3
- Weight 0.74
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # GV0086
- Zoro # G405275710
- UPC # 889533016968
- Country of Origin Korea, Republic of
- Category Suspension Hardware & Components
Dimensions
Overall Width | 5.91 |
Inside Diameter | 0.57 |
Overall Length | 6.3 |
Overall Height | 2.17 |
Length | 6.3 |
Width | 5.91 |
Height | 2.17 |
Details
For Use With | 2010-2012-Hyundai-Santa Fe 4-2359-2.4L; 2006-2009-Hyundai-Santa Fe 6-2656-2.7L; 2007-2009-Hyundai-Santa Fe 6-3342-3.3L; 2010-2012-Hyundai-Santa Fe 6-3470-3.5L; 2007-2012-Hyundai-Veracruz 6-3778-3.8L; 2011-2013-Kia-Sorento 4-2359-2.4L; 2012-2013-Kia-Sorento 6-3470-3.5L |
Weight | 0.74 |
Position | Front Lower Inner Rearward |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CROOKED CREEK Crooked Creek C11670 Synthetic Oar - 7' (50422)
- BLUE SEA SYSTEMS Blue Sea Systems 4162-BSS Switch Button 10A OFF-ON RED (4162-BSS)
- AUTOBEST Value Fuel Pump, 42S (42S)
- MEYER KIT: DP SHOES (8092)
- CTR Suspension Stabilizer Bar Link, CL0555 (CL0555)
- CTR Suspension Stabilizer Bar Link, CL0213R (CL0213R)
- CTR Suspension Stabilizer Bar Link, CL0508R (CL0508R)
- CTR Suspension Control Arm Bushing, GV0300 (GV0300)
- CTR Suspension Stabilizer Bar Link, CL0277L (CL0277L)
- CTR Suspension Stabilizer Bar Bushing, GV0274 (GV0274)
- MOOG Suspension Stabilizer Bar Link Kit - Front, K700534 (K700534)
- Ctr Shocks & Struts and Components