Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0524
Mfr # CB0524
Zoro # G005276148
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2012-2019-Subaru-Impreza 4-1995-2.0L; 2015-2019-Subaru-Legacy 4-2498-2.5L; 2016-2019-Subaru-Legacy 6-3630-3.6L; 2015-2019-Subaru-WRX 4-1998-2.0L; 2016-2019-Subaru-WRX STI 4-2458-2.5L
- Length 3.27
- Overall Length 3.27
- Overall Width 2.17
- Weight 0.75
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CB0524
- Zoro # G005276148
- UPC # 889533059927
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Length | 3.27 |
Overall Length | 3.27 |
Overall Width | 2.17 |
Height | 3.27 |
Overall Height | 3.27 |
Width | 2.17 |
Details
For Use With | 2012-2019-Subaru-Impreza 4-1995-2.0L; 2015-2019-Subaru-Legacy 4-2498-2.5L; 2016-2019-Subaru-Legacy 6-3630-3.6L; 2015-2019-Subaru-WRX 4-1998-2.0L; 2016-2019-Subaru-WRX STI 4-2458-2.5L |
Weight | 0.75 |
Position | Rear Right Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PHOENIX AirCompressSwtch, Auto/Off, DPST, 35-150psi (69MB7LY)
- QA1 Male Rod End, LH, 7/16-20 (CML7)
- POWERFLITE AX22 Cogged V-Belt, 24" Outside Length, 1/2" Top Width, 1 Ribs (AX22-2)
- UFLEX USA UFlex Hydraulic Hose Kit 20' Two Hoses (KITOB-20')
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- BELDEN Universal Joint, 1000 RPM, Steel (DUJ-HD1000x00 KIT)
- Ctr Universal Joints