Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0472
Mfr # CB0472
Zoro # G805275648
product price: $22.79
/ea
$22.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2018-Ford-Expedition 6-3496-3.5L; 2015-2018-Ford-F-150 6-2.7L; 2018-Ford-F-150 6-2993-3.0L; 2015-2018-Ford-F-150 6-3496-3.5L; 2016-2018-Ford-F-150 8-4951-5.0L; 2018-Lincoln-Navigator 6-3496-3.5L
- Height 3.54
- Overall Length 5.91
- Width 2.76
- Overall Width 2.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0472
- Zoro # G805275648
- UPC # 889533036904
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Height | 3.54 |
Overall Length | 5.91 |
Width | 2.76 |
Overall Width | 2.76 |
Length | 5.91 |
Overall Height | 3.54 |
Details
For Use With | 2018-Ford-Expedition 6-3496-3.5L; 2015-2018-Ford-F-150 6-2.7L; 2018-Ford-F-150 6-2993-3.0L; 2015-2018-Ford-F-150 6-3496-3.5L; 2016-2018-Ford-F-150 8-4951-5.0L; 2018-Lincoln-Navigator 6-3496-3.5L |
Weight | 1.11 |
Position | Front Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK Tapered Roller Metric Type (32006XJ)
- BOWER Tapered Roller Bearing Cone - 3.6875 In Id X 1.1406 In W (42368)
- DAYTON 3VX530 Cogged V-Belt, 53" Outside Length, 3/8" Top Width, 1 Ribs (2L390)
- PIX V-Belt, Kevlar 3/8 X 44 (3L440K)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- DURSTON MANUFACTURING U-Joint Power Hex Driver 1/4 Sqaure (UPH4)
- Ctr Universal Joints