Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0471
Mfr # CB0471
Zoro # G905275678
$26.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2016-2019-Mazda-CX-9 4-2488-2.5L
- Height 3.43
- Weight 0.88
- Overall Height 3.43
- Width 3.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CB0471
- Zoro # G905275678
- UPC # 889533035112
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Height | 3.43 |
Overall Height | 3.43 |
Width | 3.43 |
Overall Width | 3.43 |
Overall Length | 3.66 |
Length | 3.66 |
Details
For Use With | 2016-2019-Mazda-CX-9 4-2488-2.5L |
Weight | 0.88 |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RENEWABLE LUBRICANTS Cutting Oil, Pail, Yellow, 5 gal. (86714)
- WESTWARD Needle Nose Dispenser, Steel, 1000 PSI (45CT60)
- WARNER LINEAR Linear Actuator, 115VAC, 600 lb., 12 In (K2G10-115V-BR-12)
- ENERPAC H7210, 10 ft., Thermo-plastic High Pressure Hydraulic Hose, .25 in. Internal Diameter (H7210)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- K-TOOL INTERNATIONAL Universal Joint 3/4" Drive (KTI-24500)
- Ctr Universal Joints