Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0460R
Mfr # CB0460R
Zoro # G605275732
product price: $25.55
/ea
$25.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2019-Hyundai-Veloster 4-1591-1.6L
- Overall Width 3.54
- Height 4.33
- Overall Length 5.31
- Overall Height 4.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0460R
- Zoro # G605275732
- UPC # 889533040772
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Width | 3.54 |
Height | 4.33 |
Overall Length | 5.31 |
Overall Height | 4.33 |
Width | 3.54 |
Length | 5.31 |
Details
For Use With | 2019-Hyundai-Veloster 4-1591-1.6L |
Weight | 1.38 |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VALCOOL Coolant, 55 gal., Drum (VP700P-055B)
- CHIEF Single Acting Snowplow Hydraulic Cylinder: 1.5 Bore x 6 Stroke - 1.5 Rod (288503)
- ZORO SELECT 1/2" to 1-1/2" Quick Detachable Bushed Bore 1 Groove 11.75 in OD (BK120)
- CLIMAX METAL PRODUCTS Shaft Collar, Clamp, 1Pc, 1-7/16 In, Steel (1C-143)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- ALL BALLS All Balls Ball Joint Can-Am Am 42-1040 (42-1040)
- Ctr Couplings, Collars, & Adapters