Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0452R
Mfr # CB0452R
Zoro # G905275227
product price: $27.35
/ea
$27.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2010-2013-Audi-A3 4-1968-2.0L; 2006-2013-Audi-A3 4-1984-2.0L; 2009-2013-Audi-A3 Quattro 4-1984-2.0L; 2006-2009-Audi-A3 Quattro 6-3189-3.2L; 2015-2018-Audi-Q3 4-1984-2.0L; 2016-2018-Audi-Q3 Quattro 4-1984-2.0L; 2014-2017-Volkswagen-Beetle 4-1798-1.8L; 2013-2015-Volkswagen-Beetle 4-1968-2.0L; 2012-2019-Volkswagen-Beetle 4-1984-2.0L; 2013-2014-Volkswagen-Beetle 5-2480-2.5L; 2007-2016-Volkswagen-Eos 4-1984-2.0L; 2008-Volkswagen-Eos 6-3189-3.2L; 2010-2014-Volkswagen-Golf 4-1968-2.0L; 2013-Volkswagen-Golf 4-1984-2.0L; 2010-2014-Volkswagen-Golf 5-2480-2.5L; 2012-2013-Volkswagen-Golf R 4-1984-2.0L; 2006-2014-Volkswagen-GTI 4-1984-2.0L; 2013-2018-Volkswagen-Jetta 4-1395-1.4L; 2005-Volkswagen-Jetta 4-1781-1.8L; 2014-2018-Volkswagen-Jetta 4-1798-1.8L; 2005-2006-Volkswagen-Jetta 4-1896-1.9L; 2009-2015-Volkswagen-Jetta 4-1968-2.0L; 2005-2018-Volkswagen-Jetta 4-1984-2.0L; 2006-2014-Volkswagen-Jetta 5-2480-2.5L; 2007-2009-Volkswagen-Jetta City 4-1984-2.0L; 2014-2017-Volkswagen-Passat 4-1798-1.8L; 2012-2015-Volkswagen-Passat 4-1968-2.0L; 2018-2019-Volkswagen-Passat 4-1984-2.0L; 2012-2014-Volkswagen-Passat 5-2480-2.5L; 2013-2017-Volkswagen-Passat 6-3597-3.6L; 2018-Volkswagen-Passat 6-3598-3.6L; 2008-Volkswagen-R32 6-3189-3.2L; 2006-2009-Volkswagen-Rabbit 5-2480-2.5L; 2009-2017-Volkswagen-Tiguan 4-1984-2.0L; 2018-Volkswagen-Tiguan Limited 4-1984-2.0L
- Overall Length 4.13
- Weight 1.28
- Length 4.13
- Overall Height 3.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0452R
- Zoro # G905275227
- UPC # 889533019846
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Length | 4.13 |
Length | 4.13 |
Overall Height | 3.66 |
Overall Width | 3.66 |
Width | 3.66 |
Height | 3.66 |
Details
For Use With | 2010-2013-Audi-A3 4-1968-2.0L; 2006-2013-Audi-A3 4-1984-2.0L; 2009-2013-Audi-A3 Quattro 4-1984-2.0L; 2006-2009-Audi-A3 Quattro 6-3189-3.2L; 2015-2018-Audi-Q3 4-1984-2.0L; 2016-2018-Audi-Q3 Quattro 4-1984-2.0L; 2014-2017-Volkswagen-Beetle 4-1798-1.8L; 2013-2015-Volkswagen-Beetle 4-1968-2.0L; 2012-2019-Volkswagen-Beetle 4-1984-2.0L; 2013-2014-Volkswagen-Beetle 5-2480-2.5L; 2007-2016-Volkswagen-Eos 4-1984-2.0L; 2008-Volkswagen-Eos 6-3189-3.2L; 2010-2014-Volkswagen-Golf 4-1968-2.0L; 2013-Volkswagen-Golf 4-1984-2.0L; 2010-2014-Volkswagen-Golf 5-2480-2.5L; 2012-2013-Volkswagen-Golf R 4-1984-2.0L; 2006-2014-Volkswagen-GTI 4-1984-2.0L; 2013-2018-Volkswagen-Jetta 4-1395-1.4L; 2005-Volkswagen-Jetta 4-1781-1.8L; 2014-2018-Volkswagen-Jetta 4-1798-1.8L; 2005-2006-Volkswagen-Jetta 4-1896-1.9L; 2009-2015-Volkswagen-Jetta 4-1968-2.0L; 2005-2018-Volkswagen-Jetta 4-1984-2.0L; 2006-2014-Volkswagen-Jetta 5-2480-2.5L; 2007-2009-Volkswagen-Jetta City 4-1984-2.0L; 2014-2017-Volkswagen-Passat 4-1798-1.8L; 2012-2015-Volkswagen-Passat 4-1968-2.0L; 2018-2019-Volkswagen-Passat 4-1984-2.0L; 2012-2014-Volkswagen-Passat 5-2480-2.5L; 2013-2017-Volkswagen-Passat 6-3597-3.6L; 2018-Volkswagen-Passat 6-3598-3.6L; 2008-Volkswagen-R32 6-3189-3.2L; 2006-2009-Volkswagen-Rabbit 5-2480-2.5L; 2009-2017-Volkswagen-Tiguan 4-1984-2.0L; 2018-Volkswagen-Tiguan Limited 4-1984-2.0L |
Weight | 1.28 |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLIMAX METAL PRODUCTS 1/2"ID Nonmetallic 2Pc Split Clamp Collar, Acetal (N2C-050)
- MARATHON MOTORS 3-Phase Brake Motor, 3/4 HP, 56C Frame, 230/460V AC Voltage, 1,725 Nameplate RPM (5K49PN4565)
- NANO HE Water Seperator, 175 SCFM, 1" NPT, Au (GF0175WS)
- FLUID FILM Corrosion Inhibitor, 5 gal. (PNAS-B)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- GREY PNEUMATIC 3/8" DR THIN WALL UNIV JOINT W/ BALL RETAINER (1129TUJ)
- Ctr Couplings, Collars, & Adapters