Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0449
Mfr # CB0449
Zoro # G905274954
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2013-2015-Land Rover-LR2 4-1999-2.0L; 2008-2012-Land Rover-LR2 6-3192-3.2L
- Overall Length 4.13
- Weight 1.85
- Width 3.66
- Length 4.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0449
- Zoro # G905274954
- UPC # 889533022037
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Length | 4.13 |
Width | 3.66 |
Length | 4.13 |
Overall Height | 3.66 |
Height | 3.66 |
Overall Width | 3.66 |
Details
For Use With | 2013-2015-Land Rover-LR2 4-1999-2.0L; 2008-2012-Land Rover-LR2 6-3192-3.2L |
Weight | 1.85 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LDI INDUSTRIES Reservoir, Oil, 1 1/2 Oz (RDF103-02)
- THOMSON Shaft, 440C SS, 0.500 In D, 60 In (QSSS 1/2 L 60)
- RIDGID Construction Inner-Outer Reamers, RIDGID 29983 (29983)
- BESTORQ Bestorq Timing Belt Model 263L038 - 26.3 in Outside Length - 0.38 in Top Width (263L038)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- NEAPCO UNIVERSAL JOINT (1685005)
- Ctr Universal Joints