Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0443
Mfr # CB0443
Zoro # G005275028
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1998-2007-Lexus-LX470 8-4663-4.7L; 1999-2007-Toyota-Land Cruiser 8-4663-4.7L
- Weight 1.95
- Width 2.76
- Overall Height 3.54
- Height 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CB0443
- Zoro # G005275028
- UPC # 889533040758
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Width | 2.76 |
Overall Height | 3.54 |
Height | 3.54 |
Length | 5.91 |
Overall Width | 2.76 |
Overall Length | 5.91 |
Details
For Use With | 1998-2007-Lexus-LX470 8-4663-4.7L; 1999-2007-Toyota-Land Cruiser 8-4663-4.7L |
Weight | 1.95 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CR-SKF Type CRW1 Small Bore Radial Shaft Seal, 1/2 in ID x 1.124 in OD x 1/4 in W, Nitrile Lip (5068)
- D&D Timing Belt, 8M, 50 x 960mm PL, T120 (960-8M-50)
- GATES PowerGrip Timing Belts, 600H100 (600H100)
- BOSTON GEAR Miter Gear-10 Pitch (L129Y)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- MEVOTECH Ball Joint, Txms40546 (TXMS40546)
- Ctr Couplings, Collars, & Adapters