Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0442
Mfr # CB0442
Zoro # G505275108
$16.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2006-Lexus-GS300 6-2994-3.0L; 2007-2011-Lexus-GS350 6-3456-3.5L; 2006-2007-Lexus-GS430 8-4293-4.3L; 2007-2011-Lexus-GS450h 6-3456-3.5L; 2008-2011-Lexus-GS460 8-4608-4.6L; 2009-2014-Lexus-IS F 8-4969-5.0L; 2016-2017-Lexus-IS200t 4-1998-2.0L; 2006-2015-Lexus-IS250 6-2499-2.5L; 2018-2019-Lexus-IS300 4-1998-2.0L; 2016-2019-Lexus-IS300 6-3456-3.5L; 2006-2019-Lexus-IS350 6-3456-3.5L
- Overall Width 3.43
- Weight 0.66
- Width 3.43
- Overall Length 3.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CB0442
- Zoro # G505275108
- UPC # 889533019297
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Width | 3.43 |
Width | 3.43 |
Overall Length | 3.66 |
Height | 3.43 |
Length | 3.66 |
Overall Height | 3.43 |
Details
For Use With | 2006-Lexus-GS300 6-2994-3.0L; 2007-2011-Lexus-GS350 6-3456-3.5L; 2006-2007-Lexus-GS430 8-4293-4.3L; 2007-2011-Lexus-GS450h 6-3456-3.5L; 2008-2011-Lexus-GS460 8-4608-4.6L; 2009-2014-Lexus-IS F 8-4969-5.0L; 2016-2017-Lexus-IS200t 4-1998-2.0L; 2006-2015-Lexus-IS250 6-2499-2.5L; 2018-2019-Lexus-IS300 4-1998-2.0L; 2016-2019-Lexus-IS300 6-3456-3.5L; 2006-2019-Lexus-IS350 6-3456-3.5L |
Weight | 0.66 |
Position | Front Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Radial Ball Bearing, SS, 15mm, SS61902 2RS (SS61902 2RS FM222)
- ZORO SELECT Adpt, MNPT-FNPSM Swl, 3/8-18, 1/2-14, PK5 (5RKX3)
- GATES SPB3550 Metric V-Belt, 3550mm Outside Length, 17mm Top Width, 1 Ribs (SPB3550)
- BANDO 3429 mm Outside Length, 17 mm Top Width, 1 Ribs (BB130)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- MEVOTECH 02-92 Mro/02-97 Mro Sport Ball Joint, Mk9753 (MK9753)
- Ctr Universal Joints