Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0439R
Mfr # CB0439R
Zoro # G905275043
product price: $38.29
/ea
$38.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1995-1997-Lexus-GS300 6-2997-3.0L
- Height 4.13
- Overall Width 3.15
- Weight 2.31
- Width 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0439R
- Zoro # G905275043
- UPC # 889533036799
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Height | 4.13 |
Overall Width | 3.15 |
Width | 3.15 |
Overall Height | 4.13 |
Length | 9.45 |
Overall Length | 9.45 |
Details
For Use With | 1995-1997-Lexus-GS300 6-2997-3.0L |
Weight | 2.31 |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ARO Air Line Lubricator, 1/4In, 51 cfm, 150 psi (L36221-100)
- AIGNEP USA Union Tee, 1/4 In, Tube, Brass, PK10 (88230-04)
- MI-T-M Washer, 28-0523 (28-0523)
- SKF SKF 6209ZC3, Single Row Ball Bearings (6209ZC3)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- KD TOOLS Universal Joint, 1/4" Drive (80100)
- Ctr Universal Joints