Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0422
Mfr # CB0422
Zoro # G105274792
$36.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1995-2000-Lexus-LS400 8-3969-4.0L
- Overall Width 3.15
- Overall Length 9.45
- Height 4.13
- Width 3.15
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CB0422
- Zoro # G105274792
- UPC # 889533036768
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Width | 3.15 |
Overall Length | 9.45 |
Height | 4.13 |
Width | 3.15 |
Length | 9.45 |
Overall Height | 4.13 |
Details
For Use With | 1995-2000-Lexus-LS400 8-3969-4.0L |
Weight | 2.53 |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, 41 Chain Size, 15 # of Teeth (41BS15H X 3/4)
- BANJO 1-1/4" Barbed x MNPT 90 Degree Elbow (HB125-90)
- ZORO SELECT QD Bushing, Series SD, Bore 1-7/16 In (SD1716)
- DODGE Sleeve Bearing, Angle Babbitted Pillow Block, 4 Bolt Base, P4B-BAA-307 (230065 P4B-BAA-307)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- J.W. WINCO DIN71802-10-M6L-CS Angled Ball Joint (6LXF2/B)
- Ctr Universal Joints