Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0419
Mfr # CB0419
Zoro # G905274916
product price: $34.95
/ea
$34.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1998-2005-Lexus-GS300 6-2997-3.0L; 1999-2000-Lexus-GS400 8-3969-4.0L; 2001-2005-Lexus-GS430 8-4293-4.3L; 2002-2010-Lexus-SC430 8-4293-4.3L
- Overall Width 3.15
- Overall Length 9.45
- Weight 2.45
- Overall Height 4.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0419
- Zoro # G905274916
- UPC # 889533036744
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Width | 3.15 |
Overall Length | 9.45 |
Overall Height | 4.13 |
Width | 3.15 |
Length | 9.45 |
Height | 4.13 |
Details
For Use With | 1998-2005-Lexus-GS300 6-2997-3.0L; 1999-2000-Lexus-GS400 8-3969-4.0L; 2001-2005-Lexus-GS430 8-4293-4.3L; 2002-2010-Lexus-SC430 8-4293-4.3L |
Weight | 2.45 |
Position | Front Right Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Body, Brass, Push On, 25 cfm (B50-3BP)
- TRITAN Finished Bore with Keyway & SS Bore Roller Chain Sprocket, D60 Chain Size, 20 # of Teeth (D60BS20H X 1 1/2)
- RHP Super Precision.- 7200 Series Angular Contact Bearing Duplex (7210CTRDULP4)
- DAYTON 4L320 V-Belt, 32" Outside Length, 1/2" Top Width, 1 Ribs (4L320)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- BELDEN Universal Joint, 1000 RPM, Steel (UJ-HD750x00 KIT)
- Ctr Couplings, Collars, & Adapters