Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0412
Mfr # CB0412
Zoro # G105274693
$29.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2006-2018-Toyota-Hiace 4-2694-2.7L
- Overall Length 5.31
- Overall Height 4.33
- Length 5.31
- Width 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CB0412
- Zoro # G105274693
- UPC # 889533043490
- Country of Origin Viet Nam
- Category Universal Joints
Dimensions
Overall Length | 5.31 |
Overall Height | 4.33 |
Length | 5.31 |
Width | 3.54 |
Height | 4.33 |
Overall Width | 3.54 |
Details
For Use With | 2006-2018-Toyota-Hiace 4-2694-2.7L |
Weight | 2.42 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEGRIS Flow Control Regulator, 6mm OD (7660 06 10)
- CAMOZZI In-Line Flow Control Valve, 4 OD Max (RFU 446-04)
- SMITH BEARING Track Roller, Yoke, Dia 1-1/8 In., V-Groove (VYR-5)
- MITSUBOSHI Super Torque Timing Belt, 5mm Pitch, 225mm L x 10mm W (100S5M225)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- GREY PNEUMATIC 1/2" DRIVE THIN WALL UNIV JNT W/ BALL RETAINER (2229TUJ)
- Ctr Couplings, Collars, & Adapters