Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0402L
Mfr # CB0402L
Zoro # G805274771
product price: $21.95
/ea
$21.95
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 2002-2003-Lexus-ES300 6-2995-3.0L; 2004-2006-Lexus-ES330 6-3300-3.3L; 2005-2006-Lexus-RX330 6-3300-3.3L; 2007-2009-Lexus-RX350 6-3456-3.5L; 2006-2008-Lexus-RX400h 6-3300-3.3L; 2002-2006-Toyota-Camry 4-2362-2.4L; 2003-2006-Toyota-Camry 6-2995-3.0L; 2004-2006-Toyota-Camry 6-3300-3.3L; 2001-2007-Toyota-Highlander 4-2362-2.4L; 2002-2003-Toyota-Highlander 6-2995-3.0L; 2004-2007-Toyota-Highlander 6-3300-3.3L; 2005-2006-Toyota-Sienna 6-3300-3.3L; 2007-2010-Toyota-Sienna 6-3456-3.5L; 2004-2008-Toyota-Solara 4-2362-2.4L; 2005-2008-Toyota-Solara 6-3300-3.3L
- Width 3.66
- Overall Height 3.66
- Overall Width 3.66
- Overall Length 4.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0402L
- Zoro # G805274771
- UPC # 889533002190
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Width | 3.66 |
Overall Height | 3.66 |
Overall Width | 3.66 |
Overall Length | 4.13 |
Length | 4.13 |
Height | 3.66 |
Details
For Use With | 2002-2003-Lexus-ES300 6-2995-3.0L; 2004-2006-Lexus-ES330 6-3300-3.3L; 2005-2006-Lexus-RX330 6-3300-3.3L; 2007-2009-Lexus-RX350 6-3456-3.5L; 2006-2008-Lexus-RX400h 6-3300-3.3L; 2002-2006-Toyota-Camry 4-2362-2.4L; 2003-2006-Toyota-Camry 6-2995-3.0L; 2004-2006-Toyota-Camry 6-3300-3.3L; 2001-2007-Toyota-Highlander 4-2362-2.4L; 2002-2003-Toyota-Highlander 6-2995-3.0L; 2004-2007-Toyota-Highlander 6-3300-3.3L; 2005-2006-Toyota-Sienna 6-3300-3.3L; 2007-2010-Toyota-Sienna 6-3456-3.5L; 2004-2008-Toyota-Solara 4-2362-2.4L; 2005-2008-Toyota-Solara 6-3300-3.3L |
Weight | 1.61 |
Position | Front Left Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS 45° Street Elbow Stainless Steel (5503X08X08SS)
- BEARINGS LTD TRITAN Double Row Angular Contact Bearings, 2 Rubber Seals, Heavy Duty, 30mm Bore, 72mm OD (5306-2RS)
- GATES MegaCrimp Couplings (12G-12FJX)
- EATON AEROQUIP Adpt, MNPT-MNPT, 1-11-1/2, Straight (2083-16-16S)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- PERFORMANCE TOOL 1/2 In Dr. Universal Joint, W32130 (W32130)
- Ctr Universal Joints