Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0397R
Mfr # CB0397R
Zoro # G805274610
product price: $25.69
/ea
$25.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1995-2004-Toyota-Tacoma 4-2438-2.4L; 1996-2004-Toyota-Tacoma 6-3378-3.4L
- Overall Width 3.66
- Height 3.66
- Width 3.66
- Length 4.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0397R
- Zoro # G805274610
- UPC # 889533002145
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Width | 3.66 |
Height | 3.66 |
Width | 3.66 |
Length | 4.13 |
Overall Length | 4.13 |
Overall Height | 3.66 |
Details
For Use With | 1995-2004-Toyota-Tacoma 4-2438-2.4L; 1996-2004-Toyota-Tacoma 6-3378-3.4L |
Weight | 1.45 |
Position | Front Right Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MTK Tapered Roller Bearing, 45mm Bore, 85mm (30209 A)
- ZORO SELECT FHP Sheave, 2BK110 x 1-7/16 (2BK1101716)
- FESTO Push-In Fitting QSM-1/8-6-I (QSM-1/8-6-I)
- KBC Ball Bearing, 35mm x 72mm x 17mm, single row deep groove ball bearing, two shields, C3 Fit (6207-ZZ KBC)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- BELDEN Universal Joint, USSK28, 1" Bore Dia. (USSK28-16-12-SS)
- Ctr Couplings, Collars, & Adapters