Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0394
Mfr # CB0394
Zoro # G905276972
$24.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 1996-2000-Toyota-4Runner 4-2694-2.7L; 1997-2002-Toyota-4Runner 6-3378-3.4L; 2001-2007-Toyota-Sequoia 8-4663-4.7L; 1995-2004-Toyota-Tacoma 4-2694-2.7L; 1996-2004-Toyota-Tacoma 6-3378-3.4L; 2000-2004-Toyota-Tundra 6-3378-3.4L; 2005-2006-Toyota-Tundra 6-3956-4.0L; 2000-2006-Toyota-Tundra 8-4663-4.7L
- Length 3.66
- Weight 0.91
- Overall Width 3.43
- Overall Height 3.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CB0394
- Zoro # G905276972
- UPC # 889533002107
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Length | 3.66 |
Overall Width | 3.43 |
Overall Height | 3.43 |
Width | 3.43 |
Height | 3.43 |
Overall Length | 3.66 |
Details
For Use With | 1996-2000-Toyota-4Runner 4-2694-2.7L; 1997-2002-Toyota-4Runner 6-3378-3.4L; 2001-2007-Toyota-Sequoia 8-4663-4.7L; 1995-2004-Toyota-Tacoma 4-2694-2.7L; 1996-2004-Toyota-Tacoma 6-3378-3.4L; 2000-2004-Toyota-Tundra 6-3378-3.4L; 2005-2006-Toyota-Tundra 6-3956-4.0L; 2000-2006-Toyota-Tundra 8-4663-4.7L |
Weight | 0.91 |
Position | Front Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Commercial Greaseable Rod End, Steel (CFL10Z)
- BRENNAN INDUSTRIES Hydraulic Fittings, 1/2" Male JIC (2700-LN-08-08)
- CAMOZZI BSPp Female-BSPp Male Reducer, G1/4 X G1/8 (2531 1/4-1/8)
- ATLANTIC BLOWERS External Silencer 2.5” (AB-40004)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- Ctr Couplings, Collars, & Adapters