Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0334
Mfr # CB0334
Zoro # G305276824
product price: $23.25
/ea
$23.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2005-2019-Nissan-Frontier 4-2488-2.5L; 2006-2019-Nissan-Frontier 6-3954-4.0L; 2005-2012-Nissan-Pathfinder 6-3954-4.0L; 2008-2012-Nissan-Pathfinder 8-5552-5.6L; 2005-2015-Nissan-Xterra 6-3954-4.0L
- Height 2.48
- Length 4.45
- Overall Length 4.45
- Overall Width 2.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0334
- Zoro # G305276824
- UPC # 889533021948
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Height | 2.48 |
Length | 4.45 |
Overall Length | 4.45 |
Overall Width | 2.48 |
Width | 2.48 |
Overall Height | 2.48 |
Details
For Use With | 2005-2019-Nissan-Frontier 4-2488-2.5L; 2006-2019-Nissan-Frontier 6-3954-4.0L; 2005-2012-Nissan-Pathfinder 6-3954-4.0L; 2008-2012-Nissan-Pathfinder 8-5552-5.6L; 2005-2015-Nissan-Xterra 6-3954-4.0L |
Weight | 1.1 |
Position | Front Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DODGE 2Bk120H Sheave (2MBL117)
- COXREELS Electric Motor, 1/3HP Reversible, 12V DC, 1 (15228-1)
- AVENTICS INLINE 1/8 2POS SNGL DIN PLGN (L01SA4592000030)
- CLIMAX METAL PRODUCTS H1C-325 One-Piece Clamping Collar (H1C-325)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- DANA U-JOINT KIT (1330) GREASABLE (5-213X)
- Ctr Universal Joints