Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0327
Mfr # CB0327
Zoro # G905276477
product price: $32.99
/ea
$32.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2014-2020-Nissan-NV350 Urvan 4-2488-2.5L; 2002-2008-Nissan-Urvan 4-2389-2.4L; 2008-2013-Nissan-Urvan 4-2488-2.5L; 2009-2013-Nissan-Urvan 4-2953-3.0L
- Overall Length 5.98
- Overall Width 3.54
- Height 4.06
- Overall Height 4.06
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0327
- Zoro # G905276477
- UPC # 889533043452
- Country of Origin Viet Nam
- Category Universal Joints
Dimensions
Overall Length | 5.98 |
Overall Width | 3.54 |
Height | 4.06 |
Overall Height | 4.06 |
Length | 5.98 |
Width | 3.54 |
Details
For Use With | 2014-2020-Nissan-NV350 Urvan 4-2488-2.5L; 2002-2008-Nissan-Urvan 4-2389-2.4L; 2008-2013-Nissan-Urvan 4-2488-2.5L; 2009-2013-Nissan-Urvan 4-2953-3.0L |
Weight | 3.24 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Air Cylinder, 1 1/2 in Bore, 2 in Stroke, Round Body Double Acting (1.50DXPSRM02.00)
- PIX Belt, B/5L, 21/32 x 229 in. OC (B226)
- SEALMASTER Flange Bearing, 4-Bolt, Ball, 1-3/16" Bore (SF-19)
- ALEMITE Adapter, 1/4"-28SAE-LT x 1/8"-27NPTF (F) (A51942)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- RULAND Single U-Joint, 1-1/4" x 1-1/4" Bores, 2.495" OD, Stainless (USSK40-20-20-SS)
- Ctr Universal Joints