Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0323
Mfr # CB0323
Zoro # G005276612
$21.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1998-2002-Nissan-Frontier 4-2389-2.4L; 2003-2004-Nissan-Frontier 6-3275-3.3L; 2000-2004-Nissan-Xterra 4-2389-2.4L; 2001-2004-Nissan-Xterra 6-3275-3.3L
- Length 4.45
- Width 2.48
- Overall Length 4.45
- Height 2.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CB0323
- Zoro # G005276612
- UPC # 889533001742
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Length | 4.45 |
Width | 2.48 |
Overall Length | 4.45 |
Height | 2.48 |
Overall Height | 2.48 |
Overall Width | 2.48 |
Details
For Use With | 1998-2002-Nissan-Frontier 4-2389-2.4L; 2003-2004-Nissan-Frontier 6-3275-3.3L; 2000-2004-Nissan-Xterra 4-2389-2.4L; 2001-2004-Nissan-Xterra 6-3275-3.3L |
Weight | 1.26 |
Position | Front Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BESTORQ Micro V Belt, 61 in Pitch Length, 1.472 in Top Width, 16 Ribs (610J16)
- ARROW PNEUMATICS Mini Regulator, Nylon Body, 1/4" (R262G)
- MARTIN SPROCKET & GEAR (2517) Spk Roller Tb Saber, 80BTB20H (80BTB20H)
- SPEEDAIRE FRL, 3/4 In. NPT, 100 cfm, 250 psi (7D746)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- GREY PNEUMATIC 3/8" DR THIN WALL UNIV JOINT W/ BALL RETAINER (1129TUJ)
- Ctr Universal Joints