Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0284
Mfr # CB0284
Zoro # G905276224
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1990-1993-Mazda-Miata 4-1597-1.6L; 1994-2005-Mazda-Miata 4-1839-1.8L
- Overall Width 3.66
- Weight 1.47
- Length 4.13
- Height 3.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CB0284
- Zoro # G905276224
- UPC # 889533001568
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Width | 3.66 |
Length | 4.13 |
Height | 3.66 |
Overall Length | 4.13 |
Width | 3.66 |
Overall Height | 3.66 |
Details
For Use With | 1990-1993-Mazda-Miata 4-1597-1.6L; 1994-2005-Mazda-Miata 4-1839-1.8L |
Weight | 1.47 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Elbow, 5/16 In Hose, 5/8-18 SAE (190302-6S)
- JAF Ball Bearing, 0.5in., Bore, 1.3125in. (RLS-4)
- BAND-IT Jr Smooth ID Clamp 3/8 X 0.025, PK100 (JS3459)
- LINCOLN LUBRICATION LINCOLN GREASE GUN CARTRIDGE FOR POWER LUBER (LIN271882)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- LOVEJOY U Joint, 5/8 In (D-8B)
- Ctr Couplings, Collars, & Adapters