Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0280
Mfr # CB0280
Zoro # G905276309
product price: $21.89
/ea
$21.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1997-2003-Ford-Escort 4-1989-2.0L; 1993-1995-Mazda-323 4-1597-1.6L; 1994-1995-Mazda-323 4-1839-1.8L; 1995-Mazda-MX-3 4-1597-1.6L; 1994-1995-Mazda-MX-3 6-1845-1.8L; 1995-1998-Mazda-Protege 4-1489-1.5L; 1993-1998-Mazda-Protege 4-1839-1.8L; 1997-1999-Mercury-Tracer 4-1989-2.0L
- Weight 1.75
- Overall Width 2.76
- Height 3.54
- Overall Height 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0280
- Zoro # G905276309
- UPC # 889533001544
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Width | 2.76 |
Height | 3.54 |
Overall Height | 3.54 |
Overall Length | 5.91 |
Width | 2.76 |
Length | 5.91 |
Details
For Use With | 1997-2003-Ford-Escort 4-1989-2.0L; 1993-1995-Mazda-323 4-1597-1.6L; 1994-1995-Mazda-323 4-1839-1.8L; 1995-Mazda-MX-3 4-1597-1.6L; 1994-1995-Mazda-MX-3 6-1845-1.8L; 1995-1998-Mazda-Protege 4-1489-1.5L; 1993-1998-Mazda-Protege 4-1839-1.8L; 1997-1999-Mercury-Tracer 4-1989-2.0L |
Weight | 1.75 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILTON H Style Coupler, 1/4" MNPT (S-1834)
- PRIMEFIT Hose Reel Part - Locking Cam (HRPART1)
- TIMKEN TIM-39250, Tapered Roller Bearing 4 Od, Trb Single Cone 4 Od, 39250 (39250)
- TAP MAGIC Coolant, 1 gal., Orange, 9.3 pH Value, PK2 (80128WS)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- SUNEX Universal Joint, 1/4" Drive (1800)
- Ctr Couplings, Collars, & Adapters