Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0262
Mfr # CB0262
Zoro # G205275590
product price: $19.99
/ea
$19.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2014-2019-Mitsubishi-Mirage 3-1193-1.2L; 2017-2019-Mitsubishi-Mirage G4 3-1193-1.2L
- Weight 0.63
- Width 3.43
- Overall Height 3.43
- Overall Width 3.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0262
- Zoro # G205275590
- UPC # 889533035129
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Width | 3.43 |
Overall Height | 3.43 |
Overall Width | 3.43 |
Height | 3.43 |
Overall Length | 3.66 |
Length | 3.66 |
Details
For Use With | 2014-2019-Mitsubishi-Mirage 3-1193-1.2L; 2017-2019-Mitsubishi-Mirage G4 3-1193-1.2L |
Weight | 0.63 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Severe Duty Motor, , 3 PH, 1 HP, 208-230/460 V, 1765 RPM, TEFC, 56C Frame (VECP3581)
- FIELD CONTROLS Trio 20 Filter, 4 in W Actual (TRIO2025RM13C)
- DEUBLIN Union 1/4 BSP RH (1102-070-103)
- SPEEDAIRE Straight 1/2 in Hose I.D, 1/2"-14 Thread (5A255)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- BELDEN Universal Joint, Plain, 1/2" dia. Outside (UJ-HD1500x18K)
- Ctr Couplings, Collars, & Adapters