Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0258
Mfr # CB0258
Zoro # G905275647
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2005-Mitsubishi-Eclipse 4-2351-2.4L; 2006-2011-Mitsubishi-Eclipse 4-2378-2.4L; 2005-Mitsubishi-Eclipse 6-2972-3.0L; 2006-2011-Mitsubishi-Eclipse 6-3828-3.8L; 2004-Mitsubishi-Galant 4-2351-2.4L; 2005-2012-Mitsubishi-Galant 4-2378-2.4L; 2004-2009-Mitsubishi-Galant 6-3828-3.8L
- Overall Height 2.48
- Length 4.45
- Overall Length 4.45
- Weight 1.04
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0258
- Zoro # G905275647
- UPC # 889533001384
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Height | 2.48 |
Length | 4.45 |
Overall Length | 4.45 |
Width | 2.48 |
Overall Width | 2.48 |
Height | 2.48 |
Details
For Use With | 2005-Mitsubishi-Eclipse 4-2351-2.4L; 2006-2011-Mitsubishi-Eclipse 4-2378-2.4L; 2005-Mitsubishi-Eclipse 6-2972-3.0L; 2006-2011-Mitsubishi-Eclipse 6-3828-3.8L; 2004-Mitsubishi-Galant 4-2351-2.4L; 2005-2012-Mitsubishi-Galant 4-2378-2.4L; 2004-2009-Mitsubishi-Galant 6-3828-3.8L |
Weight | 1.04 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON B190 V-Belt, 193" Outside Length, 21/32" Top Width, 1 Ribs (6L222)
- EATON AEROQUIP Fitting, 45 Deg, 3/8 In Hose, 9/16-18 JIC (1AA6FJA6)
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X08X08)
- CONTINENTAL Petroleum Hose, 1-1/2" ID x 10 ft., Black (PTH150-10-G)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- MEVOTECH Ball Joint, MS25560 (MS25560)
- Ctr Universal Joints