Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0257
Mfr # CB0257
Zoro # G905275661
product price: $20.89
/ea
$20.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2007-2009-Dodge-Caliber 4-1798-1.8L; 2008-2012-Dodge-Caliber 4-1998-2.0L; 2007-2011-Dodge-Caliber 4-2360-2.4L; 2008-2017-Jeep-Compass 4-1998-2.0L; 2007-2017-Jeep-Compass 4-2360-2.4L; 2008-2017-Jeep-Patriot 4-1998-2.0L; 2007-2017-Jeep-Patriot 4-2360-2.4L; 2008-2017-Mitsubishi-Lancer 4-1998-2.0L; 2004-2007-Mitsubishi-Lancer 4-1999-2.0L; 2002-2004-Mitsubishi-Lancer 4-2000-2.0L; 2009-2017-Mitsubishi-Lancer 4-2360-2.4L; 2005-2006-Mitsubishi-Lancer 4-2378-2.4L; 2004-Mitsubishi-Lancer 4-2400-2.4L; 2003-2004-Mitsubishi-Outlander 4-2351-2.4L; 2008-2019-Mitsubishi-Outlander 4-2360-2.4L; 2004-2005-Mitsubishi-Outlander 4-2378-2.4L; 2007-2019-Mitsubishi-Outlander 6-2998-3.0L; 2018-2019-Mitsubishi-Outlander PHEV 4-1998-2.0L; 2011-2019-Mitsubishi-Outlander Sport 4-1998-2.0L; 2015-2019-Mitsubishi-Outlander Sport 4-2360-2.4L; 2011-2019-Mitsubishi-RVR 4-1998-2.0L; 2015-2019-Mitsubishi-RVR 4-2360-2.4L
- Overall Height 3.43
- Overall Length 3.66
- Width 3.43
- Overall Width 3.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0257
- Zoro # G905275661
- UPC # 889533001377
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Height | 3.43 |
Overall Length | 3.66 |
Width | 3.43 |
Overall Width | 3.43 |
Length | 3.66 |
Height | 3.43 |
Details
For Use With | 2007-2009-Dodge-Caliber 4-1798-1.8L; 2008-2012-Dodge-Caliber 4-1998-2.0L; 2007-2011-Dodge-Caliber 4-2360-2.4L; 2008-2017-Jeep-Compass 4-1998-2.0L; 2007-2017-Jeep-Compass 4-2360-2.4L; 2008-2017-Jeep-Patriot 4-1998-2.0L; 2007-2017-Jeep-Patriot 4-2360-2.4L; 2008-2017-Mitsubishi-Lancer 4-1998-2.0L; 2004-2007-Mitsubishi-Lancer 4-1999-2.0L; 2002-2004-Mitsubishi-Lancer 4-2000-2.0L; 2009-2017-Mitsubishi-Lancer 4-2360-2.4L; 2005-2006-Mitsubishi-Lancer 4-2378-2.4L; 2004-Mitsubishi-Lancer 4-2400-2.4L; 2003-2004-Mitsubishi-Outlander 4-2351-2.4L; 2008-2019-Mitsubishi-Outlander 4-2360-2.4L; 2004-2005-Mitsubishi-Outlander 4-2378-2.4L; 2007-2019-Mitsubishi-Outlander 6-2998-3.0L; 2018-2019-Mitsubishi-Outlander PHEV 4-1998-2.0L; 2011-2019-Mitsubishi-Outlander Sport 4-1998-2.0L; 2015-2019-Mitsubishi-Outlander Sport 4-2360-2.4L; 2011-2019-Mitsubishi-RVR 4-1998-2.0L; 2015-2019-Mitsubishi-RVR 4-2360-2.4L |
Weight | 0.8 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Coupler Plug, Steel, MNPT, 3/8 In. Pipe (2C-E)
- PIX Belt, B, 21/32 x 161 in. OC, 4 Band (4HB158)
- MILLENNIUM FILTER Hydraulic Filter, replaces DONALDSON P171527, Return Line, 10 micron (ZX-P171527)
- DDS Shaft Seal, SF, 54mm ID, Nitrile Rubber (548510SF)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- TITAN 3 pc. Auto Flex Universal Joint (85505)
- Ctr Couplings, Collars, & Adapters