Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0255
Mfr # CB0255
Zoro # G205275644
product price: $24.25
/ea
$24.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2001-2002-Mitsubishi-Montero 6-3497-3.5L; 2003-2005-Mitsubishi-Montero 6-3797-3.8L; 2004-2006-Mitsubishi-Montero 6-3828-3.8L
- Overall Width 3.54
- Overall Length 5.31
- Length 5.31
- Height 4.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0255
- Zoro # G205275644
- UPC # 889533036539
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Width | 3.54 |
Overall Length | 5.31 |
Length | 5.31 |
Height | 4.33 |
Width | 3.54 |
Overall Height | 4.33 |
Details
For Use With | 2001-2002-Mitsubishi-Montero 6-3497-3.5L; 2003-2005-Mitsubishi-Montero 6-3797-3.8L; 2004-2006-Mitsubishi-Montero 6-3828-3.8L |
Weight | 2.46 |
Position | Rear Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOUGEN RotaMagic Super Concentrated Cutting Fluid 12 pk-Pint, 12PK (11741-12)
- DAYTON 5L430 V-Belt, 43" Outside Length, 21/32" Top Width, 1 Ribs (5L430)
- TOMPKINS Hydraulic Fitting-Steel06 SILVER BRAZE RING (SBR-06)
- DART CONTROLS 1/8 Thru 1 Hp Dual Voltage Control (125DV-C)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- BAILEY Ball Joints: 1/2-20 Housing Thread, 1/2-20 Stud Threads with Dust Shield (170131)
- Ctr Universal Joints