Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0200
Mfr # CB0200
Zoro # G905275340
$19.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2011-Hyundai-Equus 8-4627-4.6L; 2012-2016-Hyundai-Equus 8-5038-5.0L; 2009-2014-Hyundai-Genesis 6-3778-3.8L; 2010-2012-Hyundai-Genesis 8-4627-4.6L; 2012-2014-Hyundai-Genesis 8-5038-5.0L; 2015-2017-Kia-K900 6-3778-3.8L; 2016-2017-Kia-K900 8-5038-5.0L
- Overall Height 3.54
- Height 3.54
- Weight 1.72
- Overall Width 2.76
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CB0200
- Zoro # G905275340
- UPC # 889533001018
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Height | 3.54 |
Height | 3.54 |
Overall Width | 2.76 |
Overall Length | 5.91 |
Length | 5.91 |
Width | 2.76 |
Details
For Use With | 2011-Hyundai-Equus 8-4627-4.6L; 2012-2016-Hyundai-Equus 8-5038-5.0L; 2009-2014-Hyundai-Genesis 6-3778-3.8L; 2010-2012-Hyundai-Genesis 8-4627-4.6L; 2012-2014-Hyundai-Genesis 8-5038-5.0L; 2015-2017-Kia-K900 6-3778-3.8L; 2016-2017-Kia-K900 8-5038-5.0L |
Weight | 1.72 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OHAUS Modular Block, Aluminum, 1.1"H, 1.9"W (30400189)
- REELCRAFT Spring Arbor Assbly (S600621)
- WORLD WIDE FITTINGS Male JIC to Male JIC Straight Union- Large Hex (5306X08X08)
- MASTER PNEUMATIC PILOT REG 1 NON-RELIEVING (PR180M-8A)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- LOVEJOY Universal Joint, Bored DD, 3/4 In Bore (DD-10B)
- Ctr Universal Joints