Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0180
Mfr # CB0180
Zoro # G105274624
$17.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1993-1998-Hyundai-Sonata 4-1997-2.0L; 1994-1998-Hyundai-Sonata 6-2972-3.0L
- Weight 0.77
- Overall Length 3.66
- Length 3.66
- Overall Width 3.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CB0180
- Zoro # G105274624
- UPC # 889533000936
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Length | 3.66 |
Length | 3.66 |
Overall Width | 3.43 |
Height | 3.43 |
Overall Height | 3.43 |
Width | 3.43 |
Details
For Use With | 1993-1998-Hyundai-Sonata 4-1997-2.0L; 1994-1998-Hyundai-Sonata 6-2972-3.0L |
Weight | 0.77 |
Position | Rear Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BALDOR-RELIANCE Baldor-Reliance Motor VEWDM3710T, 7.5HP, 1770RPM, 3PH, 60HZ, 213TC, 3736M, TEFC (VEWDM3710T)
- FENNER DRIVES Keyless Bushing, Dia. 2.1875 In., 8 Bolt (B602203)
- DURA-SURE TORQUE Timing Belt, S5M, 15 x 2000mm PL, T400 (150-S5M-2000)
- FESTO Barbed Fitting CN-M5-PK-3 (CN-M5-PK-3)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- SUNEX Universal Joint 3/4" Drve (4304)
- Ctr Universal Joints