Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0176
Mfr # CB0176
Zoro # G505274675
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1979-1982-Dodge-D50 4-1997-2.0L; 1980-1982-Dodge-D50 4-2555-2.6L; 1983-1984-Dodge-Power Ram 50 4-1997-2.0L; 1984-1985-Dodge-Power Ram 50 4-2346-2.3L; 1983-1986-Dodge-Power Ram 50 4-2555-2.6L; 1987-1989-Dodge-Raider 4-2555-2.6L; 1989-Dodge-Raider 6-2972-3.0L; 1983-1989-Dodge-Ram 50 4-1997-2.0L; 1984-1985-Dodge-Ram 50 4-2346-2.3L; 1990-1993-Dodge-Ram 50 4-2351-2.4L; 1983-1989-Dodge-Ram 50 4-2555-2.6L; 1990-1991-Dodge-Ram 50 6-2972-3.0L; 1983-1986-Mitsubishi-Mighty Max 4-1997-2.0L; 1984-1985-Mitsubishi-Mighty Max 4-2346-2.3L; 1983-1986-Mitsubishi-Mighty Max 4-2555-2.6L; 1984-1989-Mitsubishi-Montero 4-2555-2.6L; 1989-1991-Mitsubishi-Montero 6-2972-3.0L; 1981-1982-Plymouth-Arrow Pickup 4-1997-2.0L; 1982-Plymouth-Arrow Pickup 4-2555-2.6L
- Length 4.45
- Height 2.48
- Overall Length 4.45
- Overall Height 2.48
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0176
- Zoro # G505274675
- UPC # 889533001438
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Length | 4.45 |
Height | 2.48 |
Overall Length | 4.45 |
Overall Height | 2.48 |
Overall Width | 2.48 |
Width | 2.48 |
Details
For Use With | 1979-1982-Dodge-D50 4-1997-2.0L; 1980-1982-Dodge-D50 4-2555-2.6L; 1983-1984-Dodge-Power Ram 50 4-1997-2.0L; 1984-1985-Dodge-Power Ram 50 4-2346-2.3L; 1983-1986-Dodge-Power Ram 50 4-2555-2.6L; 1987-1989-Dodge-Raider 4-2555-2.6L; 1989-Dodge-Raider 6-2972-3.0L; 1983-1989-Dodge-Ram 50 4-1997-2.0L; 1984-1985-Dodge-Ram 50 4-2346-2.3L; 1990-1993-Dodge-Ram 50 4-2351-2.4L; 1983-1989-Dodge-Ram 50 4-2555-2.6L; 1990-1991-Dodge-Ram 50 6-2972-3.0L; 1983-1986-Mitsubishi-Mighty Max 4-1997-2.0L; 1984-1985-Mitsubishi-Mighty Max 4-2346-2.3L; 1983-1986-Mitsubishi-Mighty Max 4-2555-2.6L; 1984-1989-Mitsubishi-Montero 4-2555-2.6L; 1989-1991-Mitsubishi-Montero 6-2972-3.0L; 1981-1982-Plymouth-Arrow Pickup 4-1997-2.0L; 1982-Plymouth-Arrow Pickup 4-2555-2.6L |
Weight | 0.82 |
Position | Front Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QA1 Spher Bearing, 3.0000in. Bore dia., GEZ (45GY36)
- ZORO SELECT QD Bushing, Series SH, Bore 1-1/2 In (SH112)
- SPEEDAIRE Air Cylinder, 1 1/4 in Bore, 1 in Stroke, Round Body Double Acting (5MMH5)
- CENTURY Motor, 1/6 HP, OEM Replacement Brand: Carrier/BDP Replacement For: F48V07A01 (OCA1014)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- MEVOTECH 02-92 Mro/02-97 Mro Sport Ball Joint, Mk9753 (MK9753)
- Ctr Couplings, Collars, & Adapters