Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0129
Mfr # CB0129
Zoro # G905277382
product price: $22.69
/ea
$22.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2007-2012-Acura-RDX 4-2300-2.3L; 2013-2018-Acura-RDX 6-3471-3.5L; 2007-2014-Honda-CR-V 4-2354-2.4L; 2015-2016-Honda-CR-V 4-2356-2.4L; 2016-2019-Honda-HR-V 4-1799-1.8L
- Length 4.13
- Overall Width 3.66
- Width 3.66
- Overall Height 3.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0129
- Zoro # G905277382
- UPC # 889533000660
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Length | 4.13 |
Overall Width | 3.66 |
Width | 3.66 |
Overall Height | 3.66 |
Overall Length | 4.13 |
Height | 3.66 |
Details
For Use With | 2007-2012-Acura-RDX 4-2300-2.3L; 2013-2018-Acura-RDX 6-3471-3.5L; 2007-2014-Honda-CR-V 4-2354-2.4L; 2015-2016-Honda-CR-V 4-2356-2.4L; 2016-2019-Honda-HR-V 4-1799-1.8L |
Weight | 1.6 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SKF SKF 6200RS C3, Single Row Ball Bearings (6200RS C3)
- AEROQUIP Splicer Hose Fitting, 6 Dash (FJ3045-0606S)
- REELCRAFT Hose Reel, 3/4in. dia., 100 ft., 3000 psi (CA33112 M)
- MEGA COMPRESSOR Air Compressor Replacement Pump 4-5HP Hi Flow Head Unload 25CFM, 40PSI (0201-T65)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- MEVOTECH 02-92 Mro/02-97 Mro Sport Ball Joint, Mk9753 (MK9753)
- Ctr Universal Joints