Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0123
Mfr # CB0123
Zoro # G005276698
$20.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2003-2011-Honda-Element 4-2354-2.4L
- Overall Height 3.43
- Overall Width 3.43
- Weight 0.74
- Width 3.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CB0123
- Zoro # G005276698
- UPC # 889533036386
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Height | 3.43 |
Overall Width | 3.43 |
Width | 3.43 |
Height | 3.43 |
Length | 3.66 |
Overall Length | 3.66 |
Details
For Use With | 2003-2011-Honda-Element 4-2354-2.4L |
Weight | 0.74 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTINENTAL CONTITECH 3/4" ID x 300 ft. PVC Air Hose 250 PSI BL (PLB07525-300)
- REELCRAFT Reel, Hose, 3000 PSI (CA32112 M)
- TB WOODS Taper Lock Bushing, TL2517 x 1-1/2 (TL2517112)
- BESTORQ Bestorq Timing Belt Model 500-5M-20 - 19.69 in Outside Length - 0.59 in Top Width (500-5M-20)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- SPICER Conversion Universal Joint Greaseable 1310 To 1350 Series (5-460X)
- Ctr Couplings, Collars, & Adapters