Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0117
Mfr # CB0117
Zoro # G705276431
product price: $22.59
/ea
$22.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2002-2004-Acura-RSX 4-1998-2.0L; 2004-2005-Honda-Civic 4-1998-2.0L; 2002-2006-Honda-CR-V 4-2354-2.4L; 2003-2005-Honda-Element 4-2354-2.4L
- Overall Length 3.66
- Length 3.66
- Height 3.43
- Width 3.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0117
- Zoro # G705276431
- UPC # 889533036379
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Length | 3.66 |
Length | 3.66 |
Height | 3.43 |
Width | 3.43 |
Overall Height | 3.43 |
Overall Width | 3.43 |
Details
For Use With | 2002-2004-Acura-RSX 4-1998-2.0L; 2004-2005-Honda-Civic 4-1998-2.0L; 2002-2006-Honda-CR-V 4-2354-2.4L; 2003-2005-Honda-Element 4-2354-2.4L |
Weight | 0.75 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIMKEN Pillow Block Bearing, Ball, 3/4" Bore (YAS 3/4 SGT)
- HONEYWELL Threaded Needle Valve (CCT2127B/U)
- DUPONT Grease White Lithum 10Oz (D10100101)
- MARATHON MOTORS Capacitor-Start/Run General Purpose Motor, 1 1/2 HP, 115/208-230V AC Voltage, 56H Frame (056B17DRR70022A1)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1/4 in. Drive Universal Joint (49-66-6721)
- Ctr Universal Joints