Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0107
Mfr # CB0107
Zoro # G005276568
$21.65
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 2001-2003-Acura-CL 6-3210-3.2L; 1994-2001-Acura-Integra 4-1797-1.8L; 1995-2001-Acura-Integra 4-1834-1.8L; 1999-2003-Acura-TL 6-3210-3.2L; 2009-2014-Acura-TL 6-3471-3.5L; 2010-2014-Acura-TL 6-3664-3.7L; 2004-2014-Acura-TSX 4-2354-2.4L; 2010-2014-Acura-TSX 6-3471-3.5L; 1998-2002-Honda-Accord 4-2254-2.3L; 2003-2012-Honda-Accord 4-2354-2.4L; 1998-2007-Honda-Accord 6-2997-3.0L; 2008-2012-Honda-Accord 6-3471-3.5L; 1992-1995-Honda-Civic 4-1493-1.5L; 1993-2000-Honda-Civic 4-1588-1.6L; 1996-2000-Honda-Civic 4-1590-1.6L; 1999-2000-Honda-Civic 4-1595-1.6L; 1993-1995-Honda-Civic del Sol 4-1493-1.5L; 1994-1997-Honda-Civic del Sol 4-1588-1.6L; 1996-1997-Honda-Civic del Sol 4-1595-1.6L; 1997-2001-Honda-CR-V 4-1972-2.0L
- Weight 0.52
- Length 3.66
- Height 3.43
- Overall Length 3.66
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CB0107
- Zoro # G005276568
- UPC # 889533000554
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Length | 3.66 |
Height | 3.43 |
Overall Length | 3.66 |
Overall Height | 3.43 |
Overall Width | 3.43 |
Width | 3.43 |
Details
For Use With | 2001-2003-Acura-CL 6-3210-3.2L; 1994-2001-Acura-Integra 4-1797-1.8L; 1995-2001-Acura-Integra 4-1834-1.8L; 1999-2003-Acura-TL 6-3210-3.2L; 2009-2014-Acura-TL 6-3471-3.5L; 2010-2014-Acura-TL 6-3664-3.7L; 2004-2014-Acura-TSX 4-2354-2.4L; 2010-2014-Acura-TSX 6-3471-3.5L; 1998-2002-Honda-Accord 4-2254-2.3L; 2003-2012-Honda-Accord 4-2354-2.4L; 1998-2007-Honda-Accord 6-2997-3.0L; 2008-2012-Honda-Accord 6-3471-3.5L; 1992-1995-Honda-Civic 4-1493-1.5L; 1993-2000-Honda-Civic 4-1588-1.6L; 1996-2000-Honda-Civic 4-1590-1.6L; 1999-2000-Honda-Civic 4-1595-1.6L; 1993-1995-Honda-Civic del Sol 4-1493-1.5L; 1994-1997-Honda-Civic del Sol 4-1588-1.6L; 1996-1997-Honda-Civic del Sol 4-1595-1.6L; 1997-2001-Honda-CR-V 4-1972-2.0L |
Weight | 0.52 |
Position | Front Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GATES Hi-Power II Belts, B172 (B172)
- PREVOST 3/8" MNPT Steel Industrial Plug (IRP 086252)
- BUNTING BEARINGS Sleeve Bearing, I.D. 3/4, L 1-1/2, PK3 (EXEP121624)
- WORLD WIDE FITTINGS Hose Barb to Male Pipe 45° Elbow Hose Connector (4503X08X06)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- TITAN Chrome Adaptor/U-joint Set, 7 pcs. (17408)
- Ctr Universal Joints