Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0106
Mfr # CB0106
Zoro # G605276548
product price: $19.29
/ea
$19.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1987-Acura-Legend 6-2494-2.5L; 1988-1990-Acura-Legend 6-2675-2.7L; 1991-1995-Acura-Legend 6-3206-3.2L; 1992-2001-Honda-Prelude 4-2156-2.2L; 1993-1994-Honda-Prelude 4-2259-2.3L; 1987-1988-Sterling-825 6-2494-2.5L; 1989-1991-Sterling-827 6-2675-2.7L
- Length 4.45
- Height 2.48
- Overall Length 4.45
- Weight 0.99
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0106
- Zoro # G605276548
- UPC # 889533000448
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Length | 4.45 |
Height | 2.48 |
Overall Length | 4.45 |
Overall Width | 2.48 |
Width | 2.48 |
Overall Height | 2.48 |
Details
For Use With | 1987-Acura-Legend 6-2494-2.5L; 1988-1990-Acura-Legend 6-2675-2.7L; 1991-1995-Acura-Legend 6-3206-3.2L; 1992-2001-Honda-Prelude 4-2156-2.2L; 1993-1994-Honda-Prelude 4-2259-2.3L; 1987-1988-Sterling-825 6-2494-2.5L; 1989-1991-Sterling-827 6-2675-2.7L |
Weight | 0.99 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COILHOSE PNEUMATICS Lubricator 1" (CO 8848)
- ZORO SELECT 1/2" Barbed x MNPT 316 SS Hose Barb (HB050-075SS)
- DAYTON C147 V-Belt, 151" Outside Length, 7/8" Top Width, 1 Ribs (3GWR8)
- TOMPKINS Hydraulic Fitting-Steel08 BEADED STEM-08MP 45 (4503-08-08)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- MEVOTECH 02-92 Mro/02-97 Mro Sport Ball Joint, Mk9753 (MK9753)
- Ctr Universal Joints