Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0094
Mfr # CB0094
Zoro # G905275944
product price: $15.99
/ea
$15.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2016-2019-Chevrolet-Cruze 4-1399-1.4L; 2017-2019-Chevrolet-Cruze 4-1598-1.6L; 2016-2019-Chevrolet-Volt 4-1490-1.5L
- Length 4.45
- Overall Height 2.48
- Width 2.48
- Weight 0.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0094
- Zoro # G905275944
- UPC # 889533028800
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Length | 4.45 |
Overall Height | 2.48 |
Width | 2.48 |
Height | 2.48 |
Overall Width | 2.48 |
Overall Length | 4.45 |
Details
For Use With | 2016-2019-Chevrolet-Cruze 4-1399-1.4L; 2017-2019-Chevrolet-Cruze 4-1598-1.6L; 2016-2019-Chevrolet-Volt 4-1490-1.5L |
Weight | 0.65 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONRADER Pilot Valve, 1200 psi, 3/8in.NPT, 2-1/4in.L (RCL-S-HU-95-125)
- DAYTON 3-Phase General Purpose Motor, 1 1/2 HP, 56C Frame, 230/460V AC Voltage, 1,750 Nameplate RPM (36VF67)
- DIXON Barb to Industrial Plug, Barb, 1/4, Steel (D2S2)
- SPEEDAIRE Compressed Air Filter, 150 psi, 3.15 In. W, Pipe Size: 1/2" NPT (4ZL50)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- SPICER Conversion Universal Joint Greaseable 1310 To 1350 Series (5-460X)
- Ctr Universal Joints