Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0089
Mfr # CB0089
Zoro # G705276103
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2002-Cadillac-Escalade EXT 8-5967-6.0L; 2005-2006-Chevrolet-Avalanche 1500 8-5328-5.3L; 2002-2006-Chevrolet-Avalanche 2500 8-8.1L; 2001-2006-Chevrolet-Silverado 1500 HD 8-5967-6.0L; 2007-Chevrolet-Silverado 1500 HD Classic 8-5967-6.0L; 1999-2000-Chevrolet-Silverado 2500 8-5328-5.3L; 2000-2004-Chevrolet-Silverado 2500 8-5967-6.0L; 2001-2010-Chevrolet-Silverado 2500 HD 8-5967-6.0L; 2002-2010-Chevrolet-Silverado 2500 HD 8-6599-6.6L; 2001-2006-Chevrolet-Silverado 2500 HD 8-8.1L; 2007-Chevrolet-Silverado 2500 HD Classic 8-5967-6.0L; 2001-2006-Chevrolet-Silverado 3500 8-5967-6.0L; 2002-2006-Chevrolet-Silverado 3500 8-6599-6.6L; 2001-2006-Chevrolet-Silverado 3500 8-8.1L; 2007-Chevrolet-Silverado 3500 Classic 8-5967-6.0L; 2008-2010-Chevrolet-Silverado 3500 HD 8-5967-6.0L; 2007-2010-Chevrolet-Silverado 3500 HD 8-6599-6.6L; 2000-2010-Chevrolet-Suburban 2500 8-5967-6.0L; 2001-2006-Chevrolet-Suburban 2500 8-8.1L; 2007-GMC-Sierra 1500 Classic 6-4.3L; 2001-2006-GMC-Sierra 1500 HD 8-5967-6.0L; 2007-GMC-Sierra 1500 HD Classic 8-5967-6.0L; 1999-2000-GMC-Sierra 2500 8-5328-5.3L; 2000-2004-GMC-Sierra 2500 8-5967-6.0L; 2001-2010-GMC-Sierra 2500 HD 8-5967-6.0L; 2002-2010-GMC-Sierra 2500 HD 8-6599-6.6L; 2001-2006-GMC-Sierra 2500 HD 8-8.1L; 2007-GMC-Sierra 2500 HD Classic 8-5967-6.0L; 2001-2006-GMC-Sierra 3500 8-5967-6.0L; 2002-2006-GMC-Sierra 3500 8-6599-6.6L; 2001-2006-GMC-Sierra 3500 8-8.1L; 2007-GMC-Sierra 3500 Classic 8-5967-6.0L; 2008-2010-GMC-Sierra 3500 HD 8-5967-6.0L; 2007-2010-GMC-Sierra 3500 HD 8-6599-6.6L; 2000-2010-GMC-Yukon XL 2500 8-5967-6.0L; 2001-2006-GMC-Yukon XL 2500 8-8.1L; 2003-2007-Hummer-H2 8-5967-6.0L; 2008-2009-Hummer-H2 8-6162-6.2L
- Overall Width 2.76
- Width 2.76
- Weight 1.6
- Overall Length 5.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0089
- Zoro # G705276103
- UPC # 889533028770
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Width | 2.76 |
Width | 2.76 |
Overall Length | 5.91 |
Length | 5.91 |
Overall Height | 3.54 |
Height | 3.54 |
Details
For Use With | 2002-Cadillac-Escalade EXT 8-5967-6.0L; 2005-2006-Chevrolet-Avalanche 1500 8-5328-5.3L; 2002-2006-Chevrolet-Avalanche 2500 8-8.1L; 2001-2006-Chevrolet-Silverado 1500 HD 8-5967-6.0L; 2007-Chevrolet-Silverado 1500 HD Classic 8-5967-6.0L; 1999-2000-Chevrolet-Silverado 2500 8-5328-5.3L; 2000-2004-Chevrolet-Silverado 2500 8-5967-6.0L; 2001-2010-Chevrolet-Silverado 2500 HD 8-5967-6.0L; 2002-2010-Chevrolet-Silverado 2500 HD 8-6599-6.6L; 2001-2006-Chevrolet-Silverado 2500 HD 8-8.1L; 2007-Chevrolet-Silverado 2500 HD Classic 8-5967-6.0L; 2001-2006-Chevrolet-Silverado 3500 8-5967-6.0L; 2002-2006-Chevrolet-Silverado 3500 8-6599-6.6L; 2001-2006-Chevrolet-Silverado 3500 8-8.1L; 2007-Chevrolet-Silverado 3500 Classic 8-5967-6.0L; 2008-2010-Chevrolet-Silverado 3500 HD 8-5967-6.0L; 2007-2010-Chevrolet-Silverado 3500 HD 8-6599-6.6L; 2000-2010-Chevrolet-Suburban 2500 8-5967-6.0L; 2001-2006-Chevrolet-Suburban 2500 8-8.1L; 2007-GMC-Sierra 1500 Classic 6-4.3L; 2001-2006-GMC-Sierra 1500 HD 8-5967-6.0L; 2007-GMC-Sierra 1500 HD Classic 8-5967-6.0L; 1999-2000-GMC-Sierra 2500 8-5328-5.3L; 2000-2004-GMC-Sierra 2500 8-5967-6.0L; 2001-2010-GMC-Sierra 2500 HD 8-5967-6.0L; 2002-2010-GMC-Sierra 2500 HD 8-6599-6.6L; 2001-2006-GMC-Sierra 2500 HD 8-8.1L; 2007-GMC-Sierra 2500 HD Classic 8-5967-6.0L; 2001-2006-GMC-Sierra 3500 8-5967-6.0L; 2002-2006-GMC-Sierra 3500 8-6599-6.6L; 2001-2006-GMC-Sierra 3500 8-8.1L; 2007-GMC-Sierra 3500 Classic 8-5967-6.0L; 2008-2010-GMC-Sierra 3500 HD 8-5967-6.0L; 2007-2010-GMC-Sierra 3500 HD 8-6599-6.6L; 2000-2010-GMC-Yukon XL 2500 8-5967-6.0L; 2001-2006-GMC-Yukon XL 2500 8-8.1L; 2003-2007-Hummer-H2 8-5967-6.0L; 2008-2009-Hummer-H2 8-6162-6.2L |
Weight | 1.6 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NSK NSK 6310ZZ C3, 6300 Series Single Row Deep Groove Ball Bearing (6310ZZ C3)
- PARKER Air Line Lubricator, 3/8In, 60 cfm, 250 psi (16L24BE)
- CARLISLE BP51 Super Blue Ribbon V-Belt (BP51)
- HONEYWELL Motor, 24V, SR/NC, 75 Deg., 25 sec., 1 Aux SW (M836B1033)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- J.W. WINCO DIN71802-13-M8L-C Angled Ball Joint (8LXF3/A)
- Ctr Universal Joints