Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0087
Mfr # CB0087
Zoro # G105276161
product price: $26.99
/ea
$26.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2010-Chevrolet-Express 1500 6-4.3L; 2017-2019-Chevrolet-Express 2500 4-2.8L; 2003-2019-Chevrolet-Express 2500 6-4.3L; 2004-2017-Chevrolet-Express 2500 8-4.8L; 2003-2005-Chevrolet-Express 2500 8-5328-5.3L; 2004-2019-Chevrolet-Express 2500 8-5967-6.0L; 2006-2016-Chevrolet-Express 2500 8-6599-6.6L; 2017-2019-Chevrolet-Express 3500 4-2.8L; 2018-2019-Chevrolet-Express 3500 6-4.3L; 2003-2017-Chevrolet-Express 3500 8-4.8L; 2004-2019-Chevrolet-Express 3500 8-5967-6.0L; 2006-2016-Chevrolet-Express 3500 8-6599-6.6L; 2009-2018-Chevrolet-Express 4500 8-5967-6.0L; 2010-2016-Chevrolet-Express 4500 8-6599-6.6L; 2017-2019-GMC-Savana 2500 4-2.8L; 2003-2019-GMC-Savana 2500 6-4.3L; 2004-2017-GMC-Savana 2500 8-4.8L; 2003-2005-GMC-Savana 2500 8-5328-5.3L; 2004-2019-GMC-Savana 2500 8-5967-6.0L; 2006-2016-GMC-Savana 2500 8-6599-6.6L; 2017-2019-GMC-Savana 3500 4-2.8L; 2018-2019-GMC-Savana 3500 6-4.3L; 2003-2017-GMC-Savana 3500 8-4.8L; 2004-2019-GMC-Savana 3500 8-5967-6.0L; 2006-2016-GMC-Savana 3500 8-6599-6.6L; 2009-2018-GMC-Savana 4500 8-5967-6.0L; 2010-2016-GMC-Savana 4500 8-6599-6.6L
- Overall Width 2.76
- Height 3.54
- Overall Length 5.91
- Overall Height 3.54
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0087
- Zoro # G105276161
- UPC # 889533021726
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Width | 2.76 |
Height | 3.54 |
Overall Length | 5.91 |
Overall Height | 3.54 |
Length | 5.91 |
Width | 2.76 |
Details
For Use With | 2010-Chevrolet-Express 1500 6-4.3L; 2017-2019-Chevrolet-Express 2500 4-2.8L; 2003-2019-Chevrolet-Express 2500 6-4.3L; 2004-2017-Chevrolet-Express 2500 8-4.8L; 2003-2005-Chevrolet-Express 2500 8-5328-5.3L; 2004-2019-Chevrolet-Express 2500 8-5967-6.0L; 2006-2016-Chevrolet-Express 2500 8-6599-6.6L; 2017-2019-Chevrolet-Express 3500 4-2.8L; 2018-2019-Chevrolet-Express 3500 6-4.3L; 2003-2017-Chevrolet-Express 3500 8-4.8L; 2004-2019-Chevrolet-Express 3500 8-5967-6.0L; 2006-2016-Chevrolet-Express 3500 8-6599-6.6L; 2009-2018-Chevrolet-Express 4500 8-5967-6.0L; 2010-2016-Chevrolet-Express 4500 8-6599-6.6L; 2017-2019-GMC-Savana 2500 4-2.8L; 2003-2019-GMC-Savana 2500 6-4.3L; 2004-2017-GMC-Savana 2500 8-4.8L; 2003-2005-GMC-Savana 2500 8-5328-5.3L; 2004-2019-GMC-Savana 2500 8-5967-6.0L; 2006-2016-GMC-Savana 2500 8-6599-6.6L; 2017-2019-GMC-Savana 3500 4-2.8L; 2018-2019-GMC-Savana 3500 6-4.3L; 2003-2017-GMC-Savana 3500 8-4.8L; 2004-2019-GMC-Savana 3500 8-5967-6.0L; 2006-2016-GMC-Savana 3500 8-6599-6.6L; 2009-2018-GMC-Savana 4500 8-5967-6.0L; 2010-2016-GMC-Savana 4500 8-6599-6.6L |
Weight | 1.75 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCHNEIDER ELECTRIC Variable Frequency Drive, 1/4 HP, 1.5A (ATV320U02M2C)
- DAYTON Electric Vibrator, 1.3 A, 115VAC, 1 Phase (1DYN2)
- WEATHERHEAD Series Crimp-on End Fitting, 903,2043 (90303-045400-0)
- RULAND Coupling, One Piece, Bore Dia 3/4 x 5/8 In (CLX-12-10-SS)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- TITAN Chrome Adaptor/U-joint Set, 7 pcs. (17408)
- Ctr Couplings, Collars, & Adapters