Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0084
Mfr # CB0084
Zoro # G805276379
product price: $13.59
/ea
$13.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2015-Chevrolet-Camaro 6-3564-3.6L; 2012-2015-Chevrolet-Camaro 8-6162-6.2L; 2014-2015-Chevrolet-Camaro 8-7011-7.0L
- Width 1.97
- Length 1.65
- Overall Width 1.97
- Height 1.65
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0084
- Zoro # G805276379
- UPC # 889533019105
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Width | 1.97 |
Length | 1.65 |
Overall Width | 1.97 |
Height | 1.65 |
Overall Length | 1.65 |
Overall Height | 1.65 |
Details
For Use With | 2015-Chevrolet-Camaro 6-3564-3.6L; 2012-2015-Chevrolet-Camaro 8-6162-6.2L; 2014-2015-Chevrolet-Camaro 8-7011-7.0L |
Weight | 0.62 |
Position | Rear |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RULAND Shaft Collar, Threaded, 2Pc, 2-12 In, Steel (TSP-32-12-F)
- DAYTON Washdown Motor, 3 Ph, TENV, 3/4 HP, 1155 rpm (6WY54)
- BREEZE Hose Clamp, Mini, SAE 16,410SS, PK10 (3616)
- MAXIM Hyd Cylinder, 4 In Bore, 20 In Stroke (218-367)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- J.W. WINCO GN751-6-24-M6-B Clevis Fork Joint Steel (6NXR3/CO)
- Ctr Couplings, Collars, & Adapters