Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0077
Mfr # CB0077
Zoro # G905276361
product price: $23.69
/ea
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2010-2011-Cadillac-SRX 6-2792-2.8L; 2011-Cadillac-SRX 6-3.0L; 2012-2016-Cadillac-SRX 6-3564-3.6L
- Overall Width 2.76
- Overall Length 5.91
- Width 2.76
- Length 5.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0077
- Zoro # G905276361
- UPC # 889533015763
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Width | 2.76 |
Overall Length | 5.91 |
Width | 2.76 |
Length | 5.91 |
Height | 3.54 |
Overall Height | 3.54 |
Details
For Use With | 2010-2011-Cadillac-SRX 6-2792-2.8L; 2011-Cadillac-SRX 6-3.0L; 2012-2016-Cadillac-SRX 6-3564-3.6L |
Weight | 1.42 |
Position | Rear Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KIPP Reducing Bushing For Square Tubes A=20, 25, B=30, Thermoplastic Black (K0492.13020)
- CONTINENTAL 1/4" x 3 ft Lead Hose 300 psi (HZR02530-03-14-G)
- SUPERIOR ELECTRIC Replacement Ball Bearing - ID 13 mm x OD 32 mm x W 10 mm, PK 2 (SE 6201-13RS)
- PIX V-Belt, Cogged 3/8 X 76 (3VX760)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- LOVEJOY Solid U Joint (D-5)
- Ctr Couplings, Collars, & Adapters