Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0069
Mfr # CB0069
Zoro # G005275707
$28.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2008-2010-Chevrolet-Cobalt 4-1998-2.0L; 2005-2007-Chevrolet-Cobalt 4-2.0L; 2006-2010-Chevrolet-Cobalt 4-2198-2.2L; 2008-Chevrolet-Cobalt 4-2384-2.4L; 2006-2011-Chevrolet-HHR 4-2198-2.2L; 2007-2011-Chevrolet-HHR 4-2384-2.4L; 2008-2010-Pontiac-G5 4-2198-2.2L; 2005-2006-Pontiac-Pursuit 4-2198-2.2L; 2006-Pontiac-Pursuit 4-2384-2.4L; 2004-2007-Saturn-Ion 4-2.0L; 2003-2007-Saturn-Ion 4-2198-2.2L; 2007-Saturn-Ion 4-2384-2.4L
- Width 3.43
- Height 3.43
- Overall Width 3.43
- Weight 1.68
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CB0069
- Zoro # G005275707
- UPC # 889533000318
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Width | 3.43 |
Height | 3.43 |
Overall Width | 3.43 |
Length | 3.66 |
Overall Height | 3.43 |
Overall Length | 3.66 |
Details
For Use With | 2008-2010-Chevrolet-Cobalt 4-1998-2.0L; 2005-2007-Chevrolet-Cobalt 4-2.0L; 2006-2010-Chevrolet-Cobalt 4-2198-2.2L; 2008-Chevrolet-Cobalt 4-2384-2.4L; 2006-2011-Chevrolet-HHR 4-2198-2.2L; 2007-2011-Chevrolet-HHR 4-2384-2.4L; 2008-2010-Pontiac-G5 4-2198-2.2L; 2005-2006-Pontiac-Pursuit 4-2198-2.2L; 2006-Pontiac-Pursuit 4-2384-2.4L; 2004-2007-Saturn-Ion 4-2.0L; 2003-2007-Saturn-Ion 4-2198-2.2L; 2007-Saturn-Ion 4-2384-2.4L |
Weight | 1.68 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AIGNEP USA PTC Fittings Kit, 60 Pieces, 1/8 In Size (87861-02)
- CONTINENTAL Air Hose, 3/8" ID x 100 ft., Yellow (HZY03830-100-G)
- VIAIR SS Braided Leader Hose, 1/8"M to 1/4"M, NP (92803)
- SMC Bulkhead Union Elbow, 90 Deg, 12mm, Tube (KQ2LE12-00A)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- MILWAUKEE TOOL SHOCKWAVE Impact Duty 1/2 in. Drive Universal Joint (49-66-6727)
- Ctr Universal Joints