Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0063
Mfr # CB0063
Zoro # G905275760
product price: $18.25
/ea
$18.25
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- For Use With 2004-2005-Chevrolet-Classic 4-2198-2.2L; 2005-Chevrolet-Malibu 4-2198-2.2L; 1997-1999-Chevrolet-Malibu 4-2392-2.4L; 1998-2003-Chevrolet-Malibu 6-3.1L; 2004-2005-Chevrolet-Malibu 6-3.5L; 1997-1998-Oldsmobile-Achieva 4-2392-2.4L; 1998-Oldsmobile-Achieva 6-3.1L; 2002-2004-Oldsmobile-Alero 4-2198-2.2L; 1999-2001-Oldsmobile-Alero 4-2392-2.4L; 2000-2004-Oldsmobile-Alero 6-3.4L; 1997-1999-Oldsmobile-Cutlass 6-3.1L; 2002-2005-Pontiac-Grand Am 4-2198-2.2L; 1999-2001-Pontiac-Grand Am 4-2392-2.4L; 2000-2005-Pontiac-Grand Am 6-3.4L
- Weight 1.18
- Overall Height 3.43
- Width 3.43
- Overall Width 3.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0063
- Zoro # G905275760
- UPC # 889533000257
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Height | 3.43 |
Width | 3.43 |
Overall Width | 3.43 |
Overall Length | 3.66 |
Height | 3.43 |
Length | 3.66 |
Details
For Use With | 2004-2005-Chevrolet-Classic 4-2198-2.2L; 2005-Chevrolet-Malibu 4-2198-2.2L; 1997-1999-Chevrolet-Malibu 4-2392-2.4L; 1998-2003-Chevrolet-Malibu 6-3.1L; 2004-2005-Chevrolet-Malibu 6-3.5L; 1997-1998-Oldsmobile-Achieva 4-2392-2.4L; 1998-Oldsmobile-Achieva 6-3.1L; 2002-2004-Oldsmobile-Alero 4-2198-2.2L; 1999-2001-Oldsmobile-Alero 4-2392-2.4L; 2000-2004-Oldsmobile-Alero 6-3.4L; 1997-1999-Oldsmobile-Cutlass 6-3.1L; 2002-2005-Pontiac-Grand Am 4-2198-2.2L; 1999-2001-Pontiac-Grand Am 4-2392-2.4L; 2000-2005-Pontiac-Grand Am 6-3.4L |
Weight | 1.18 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WORLD WIDE FITTINGS Male JIC Braze Connector (0403X06X04)
- ARO Filter/Regulator/Lubricator, 0 to 140 psi (C38331-800)
- DDS Shaft Seal, TA, 107mm ID, Nitrile Rubber (107.95139.712.7TA)
- PIX PIX B195K, V-Belt, Kevlar® 5/8 X 198 (B195K)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- DANA UNIVERSAL JOINT STRAP KIT (1210/1310/1330 SERIES) (2-70-18X)
- Ctr Universal Joints