Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0041
Mfr # CB0041
Zoro # G105275195
$25.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2007-2010-Volvo-C30 5-2435-2.4L; 2008-2013-Volvo-C30 5-2521-2.5L; 2006-2013-Volvo-C70 5-2521-2.5L; 2007-2010-Volvo-S40 5-2435-2.4L; 2006-2011-Volvo-S40 5-2521-2.5L; 2007-2010-Volvo-V50 5-2435-2.4L; 2006-2011-Volvo-V50 5-2521-2.5L
- Length 5.91
- Overall Length 5.91
- Width 2.76
- Weight 1.33
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CB0041
- Zoro # G105275195
- UPC # 889533028664
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Length | 5.91 |
Overall Length | 5.91 |
Width | 2.76 |
Overall Height | 3.54 |
Height | 3.54 |
Overall Width | 2.76 |
Details
For Use With | 2007-2010-Volvo-C30 5-2435-2.4L; 2008-2013-Volvo-C30 5-2521-2.5L; 2006-2013-Volvo-C70 5-2521-2.5L; 2007-2010-Volvo-S40 5-2435-2.4L; 2006-2011-Volvo-S40 5-2521-2.5L; 2007-2010-Volvo-V50 5-2435-2.4L; 2006-2011-Volvo-V50 5-2521-2.5L |
Weight | 1.33 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNSON CONTROLS Solenoid Air Valve, 440/480VAC, 0-25 psi (V11HDA-100)
- MILLENNIUM FILTER Hydraulic Filter, replaces MP-FILTRI HP3203A03AH, Pressure Line, 3 micron (ZX-HP3203A03AH)
- MIDWEST FASTENER 3/8" x 1/2" x 1" Bronze Sleeve Bearings 4PK (64291)
- TRITAN Radial Ball Bearing, SS, 25mm, SS6205ZZ (SS6205 ZZ FM222)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- RULAND Single U-Joint, 3/4" x 3/4" Bores, 1.495" OD, Steel (US24-12-12-F)
- Ctr Universal Joints