Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0034
Mfr # CB0034
Zoro # G905274985
product price: $20.79
/ea
$20.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 1996-2005-Ford-Taurus 6-2968-3.0L; 1997-2007-Ford-Taurus 6-2986-3.0L; 1996-1999-Ford-Taurus 8-3.4L; 1997-2002-Lincoln-Continental 8-4.6L; 1996-2005-Mercury-Sable 6-2968-3.0L; 1997-2005-Mercury-Sable 6-2986-3.0L
- Length 3.66
- Overall Length 3.66
- Overall Width 3.43
- Width 3.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0034
- Zoro # G905274985
- UPC # 889533036263
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Length | 3.66 |
Overall Length | 3.66 |
Overall Width | 3.43 |
Width | 3.43 |
Overall Height | 3.43 |
Height | 3.43 |
Details
For Use With | 1996-2005-Ford-Taurus 6-2968-3.0L; 1997-2007-Ford-Taurus 6-2986-3.0L; 1996-1999-Ford-Taurus 8-3.4L; 1997-2002-Lincoln-Continental 8-4.6L; 1996-2005-Mercury-Sable 6-2968-3.0L; 1997-2005-Mercury-Sable 6-2986-3.0L |
Weight | 0.79 |
Position | Front |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNTEC A2Ya7916 Oil Pump (1 Stage-3450 (A2YA7916)
- ENERPAC P392Fp Service Kit (P392FPK1)
- BREEZE Hose Clamp, CT, SAE 10,410SS, PK10 (CT 9410 B)
- DIXON Brass Ferrules for Fluid, ID 1.100" (BFMW1100)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- RULAND U-Joint Boot, Fits Belden Joints With A 0.870" (22.1 mm) OD, Nitrile (UBOOT14/22-NI-KIT)
- Ctr Couplings, Collars, & Adapters