Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0020
Mfr # CB0020
Zoro # G905275159
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2000-2002-Chrysler-Neon 4-1996-2.0L; 2001-2010-Chrysler-PT Cruiser 4-2429-2.4L; 2000-2005-Dodge-Neon 4-1996-2.0L; 2003-2005-Dodge-Neon 4-2429-2.4L; 2004-2005-Dodge-SX 2.0 4-1996-2.0L; 2000-2001-Plymouth-Neon 4-1996-2.0L
- Overall Height 3.43
- Overall Width 3.43
- Width 3.43
- Height 3.43
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CB0020
- Zoro # G905275159
- UPC # 889533021504
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Height | 3.43 |
Overall Width | 3.43 |
Width | 3.43 |
Height | 3.43 |
Overall Length | 3.66 |
Length | 3.66 |
Details
For Use With | 2000-2002-Chrysler-Neon 4-1996-2.0L; 2001-2010-Chrysler-PT Cruiser 4-2429-2.4L; 2000-2005-Dodge-Neon 4-1996-2.0L; 2003-2005-Dodge-Neon 4-2429-2.4L; 2004-2005-Dodge-SX 2.0 4-1996-2.0L; 2000-2001-Plymouth-Neon 4-1996-2.0L |
Weight | 0.74 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INTERSTATE PNEUMATICS 3/8 Inch - 24 UNF Male x 1/4 Inch Hose Barb Connector for Inflator Whips, PK 6 (FMS64T-D6)
- DIXON Type B Male, with MNPT, 6" (MCM3116)
- SMC Female Adapter, 1/8 in., TubexFNPT (KQ2F01-34A)
- MOLON AC Gearmotor, 25 rpm, Open, 115V (HGM-4026-9M)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- KD TOOLS Impact Universal Joint, 1/4" Drive (80101)
- Ctr Couplings, Collars, & Adapters