Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0019
Mfr # CB0019
Zoro # G005275141
$17.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2006-2008-Dodge-Ram 1500 6-3.7L; 2007-2008-Dodge-Ram 1500 8-4.7L; 2006-2008-Dodge-Ram 1500 8-5.7L; 2007-2010-Dodge-Ram 2500 6-5.9L; 2008-2010-Dodge-Ram 2500 6-6.7L; 2009-Dodge-Ram 2500 8-4.7L; 2006-2010-Dodge-Ram 2500 8-5.7L; 2007-Dodge-Ram 3500 6-5.9L; 2008-2010-Dodge-Ram 3500 6-6.7L; 2007-2009-Dodge-Ram 3500 8-5.7L; 2014-2018-Ram-1500 6-2987-3.0L; 2015-2018-Ram-1500 6-3604-3.6L; 2014-2018-Ram-1500 8-5.7L; 2019-Ram-1500 Classic 6-2987-3.0L; 2011-2013-Ram-2500 6-6.7L; 2012-2013-Ram-2500 8-4.7L; 2011-2013-Ram-2500 8-5.7L; 2012-Ram-3500 6-6.7L; 2011-2012-Ram-3500 8-5.7L
- Weight 1.14
- Overall Width 2.76
- Overall Height 3.54
- Overall Length 5.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ctr
- MFR # CB0019
- Zoro # G005275141
- UPC # 889533036225
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Overall Width | 2.76 |
Overall Height | 3.54 |
Overall Length | 5.91 |
Height | 3.54 |
Width | 2.76 |
Length | 5.91 |
Details
For Use With | 2006-2008-Dodge-Ram 1500 6-3.7L; 2007-2008-Dodge-Ram 1500 8-4.7L; 2006-2008-Dodge-Ram 1500 8-5.7L; 2007-2010-Dodge-Ram 2500 6-5.9L; 2008-2010-Dodge-Ram 2500 6-6.7L; 2009-Dodge-Ram 2500 8-4.7L; 2006-2010-Dodge-Ram 2500 8-5.7L; 2007-Dodge-Ram 3500 6-5.9L; 2008-2010-Dodge-Ram 3500 6-6.7L; 2007-2009-Dodge-Ram 3500 8-5.7L; 2014-2018-Ram-1500 6-2987-3.0L; 2015-2018-Ram-1500 6-3604-3.6L; 2014-2018-Ram-1500 8-5.7L; 2019-Ram-1500 Classic 6-2987-3.0L; 2011-2013-Ram-2500 6-6.7L; 2012-2013-Ram-2500 8-4.7L; 2011-2013-Ram-2500 8-5.7L; 2012-Ram-3500 6-6.7L; 2011-2012-Ram-3500 8-5.7L |
Weight | 1.14 |
Position | Front Upper |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DDS Shaft Seal, 90 x 140 x 11 mm., TCV, Fluoro Rubber (9014011TCV)
- BESTORQ Aftermarket 767057.1 CLAAS Classic Replacement V-Belt, B49 (B49)
- ARROW PNEUMATICS Muffler, Steel, 3/8" Air Inlet, BSP (ASP-3BS)
- BUYERS PRODUCTS Engine Crankshaft Seal, 5422012 (5422012)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0127 (CB0127)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- PERFORMANCE TOOL 1/2 In Dr. Universal Joint, W32130 (W32130)
- Ctr Couplings, Collars, & Adapters