Shop All Universal Joints
Ctr
Suspension Ball Joint, CB0016
Mfr # CB0016
Zoro # G905275289
product price: $29.19
/ea
$29.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2000-2002-Dodge-Dakota 4-2507-2.5L; 2004-Dodge-Dakota 6-3.7L; 2000-2003-Dodge-Dakota 6-3906-3.9L; 2001-2004-Dodge-Dakota 8-4.7L; 2000-2003-Dodge-Dakota 8-5.9L; 2001-2003-Dodge-Durango 8-4.7L; 2000-2003-Dodge-Durango 8-5.9L
- Width 2.76
- Overall Height 3.54
- Overall Width 2.76
- Length 5.91
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ctr
- MFR # CB0016
- Zoro # G905275289
- UPC # 889533021467
- Country of Origin Korea, Republic of
- Category Universal Joints
Dimensions
Width | 2.76 |
Overall Height | 3.54 |
Overall Width | 2.76 |
Length | 5.91 |
Overall Length | 5.91 |
Height | 3.54 |
Details
For Use With | 2000-2002-Dodge-Dakota 4-2507-2.5L; 2004-Dodge-Dakota 6-3.7L; 2000-2003-Dodge-Dakota 6-3906-3.9L; 2001-2004-Dodge-Dakota 8-4.7L; 2000-2003-Dodge-Dakota 8-5.9L; 2001-2003-Dodge-Durango 8-4.7L; 2000-2003-Dodge-Durango 8-5.9L |
Weight | 1.74 |
Position | Front Lower |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPEEDAIRE Pneumatic Oil Filter, 2 In. NPT, 600 cfm (4ZL22)
- B B MANUFACTURING Finished Bore 1 Groove V-Belt Pulley 6 inch OD (1VP60x5/8)
- TITAN PRO Motor Run Capacitor, 12.5 MFD, 2-7/8 In. H (TRCF12.5)
- CONTINENTAL CONTITECH B79 Wrapped V-Belt, 82" Outside Length, 21/32" Top Width, 1 Ribs (B79)
- CTR Suspension Ball Joint, CB0010 (CB0010)
- CTR Suspension Ball Joint, CB0257 (CB0257)
- CTR Suspension Cross Axis Ball Joint, CB0104 (CB0104)
- CTR Suspension Cross Axis Ball Joint, CB0105 (CB0105)
- CTR Suspension Ball Joint, CB0314 (CB0314)
- CTR Suspension Ball Joint, CB0418 (CB0418)
- DANA U-JOINT KIT (PREMIUM SPL 1310 WHEEL JOINT) - LUBE FOR LIFE (5-760X)
- Ctr Universal Joints