Shop All Chassis
Ctr
Steering Tie Rod End, CR0774
Mfr # CR0774
Zoro # G905275258
product price: $23.35
/ea
$23.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2019-2021-Nissan-Altima 4-1997-2.0L
- Width 2.13
- Overall Length 9.45
- Length 9.45
- Overall Width 2.13
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Width | 2.13 |
Overall Length | 9.45 |
Length | 9.45 |
Overall Width | 2.13 |
Overall Height | 1.77 |
Height | 1.77 |
Details
For Use With | 2019-2021-Nissan-Altima 4-1997-2.0L |
Weight | 1.13 |
Position | Inner |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TIGER LIGHTS 24W LED Sealed Round Work Light 12V Flood/Spot Combo Off-Road Light; (TL3005)
- TACO METALS Taco V120342BKA501 Flexible Vinyl Insert, 50' Black (V12-0342BKA50-1)
- A & I PRODUCTS Isolator; w/ Lever For Fore/Aft Adjustment 15" x16" x2" (A-IS6575)
- SKF Shaft Seal, 1-3/8 x 1-55/64 x 1/4", HM14, NBR (13548)
- CTR Steering Tie Rod End, CE0019 (CE0019)
- CTR Steering Tie Rod End, CE0728R (CE0728R)
- CTR Steering Tie Rod End, CE0331L (CE0331L)
- CTR Steering Tie Rod End, CE0340R (CE0340R)
- CTR Steering Tie Rod End, CR0718 (CR0718)
- CTR Steering Tie Rod End, CE0843L (CE0843L)
- MOOG Steering Drag Link - At Pitman Arm, DS300040 (DS300040)
- Ctr Chassis