Shop All Chassis
Ctr
Steering Tie Rod End, CR0210
Mfr # CR0210
Zoro # G305276725
product price: $16.59
/ea
$16.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- For Use With 2016-2021-Honda-Civic 4-1497-1.5L; 2017-2021-Honda-Civic 4-1996-2.0L; 2019-2021-Honda-Insight 4-1497-1.5L
- Weight 1.11
- Height 2.13
- Width 1.77
- Overall Length 8.86
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Height | 2.13 |
Width | 1.77 |
Overall Length | 8.86 |
Length | 8.86 |
Overall Width | 1.77 |
Overall Height | 2.13 |
Details
For Use With | 2016-2021-Honda-Civic 4-1497-1.5L; 2017-2021-Honda-Civic 4-1996-2.0L; 2019-2021-Honda-Insight 4-1497-1.5L |
Weight | 1.11 |
Position | Front Inner |
Description
How we got our start?
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Established in 1952, CTR is an OEM auto parts manufacturer providing premium products for many car-makers and automotive aftermarkets around the world.
What makes our product unique?
Premium Quality. With our rich experience as an OE supplier, we promise quality products that are maintenance-free and matches OEM standards.
Why we love what we do?
Our Vision, "Central to Your Safe Mobility" means that we are a core company who provides safety to every move. We are proud in the belief that we're creating a safer world through continuous innovation that enhances employee happiness, customer’s trust and social advancement.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TECHNIDOT Tubing, DOT, Type B, 3/8" x 100', Black (DOTB06ABK)
- ABRAMS Ultra 18 LED Tri-Color Grill Light Head - Red/Blue/White (Ultra 18-RBW)
- DOCK EDGE Docklite Solar Dock & Deck Light - 2-Pack (96-262-F)
- CURT CrossWing Lightweight 5th Wheel Hitch, 20,000 lbs. (16600)
- CTR Steering Tie Rod End, CR0701 (CR0701)
- CTR Steering Tie Rod End, CR0627 (CR0627)
- CTR Steering Tie Rod End, CR0275 (CR0275)
- CTR Steering Tie Rod End, CR0723 (CR0723)
- CTR Steering Tie Rod End, CE0843L (CE0843L)
- CTR Steering Tie Rod End, CR0718 (CR0718)
- QA1 R/END ENDURA M/R 1/2-1/2 (XMR8)
- Ctr Chassis